Shop All Chemical Test Strips
Industrial Test Systems
Micro 7 Plus Free Clear Reagent
Mfr # 486637
Zoro # G4062326
product price: $16.39
/pk 100, $0.16/ea
$16.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter Free Chlorine Reagent
- Range 0.01 to 10 (Iodine), 0.01 to 4.5 (Paracetic Acid, 0.01 to 6 (Free Chlorine), 0.01 to 9 (Bromine), 0.03 to 6.5 (Chlorine Dioxide), Permanganate) ppm
- Type Micro 7 Plus Free Clear Reagent
- Detects For Free Chlorine Reagent
- Number of Tests 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Test Systems
- MFR # 486637
- Zoro # G4062326
- Country of Origin United States
- Category Chemical Test Strips
Details
Testing Parameter | Free Chlorine Reagent |
Range | 0.01 to 10 (Iodine), 0.01 to 4.5 (Paracetic Acid, 0.01 to 6 (Free Chlorine), 0.01 to 9 (Bromine), 0.03 to 6.5 (Chlorine Dioxide), Permanganate) ppm |
Type | Micro 7 Plus Free Clear Reagent |
Detects For | Free Chlorine Reagent |
Item | Test Strips |
Number of Tests | 100 |
Maximum Measurement One | 10 ppm |
Testing Parameter One | Free Chlorine |
Minimum Measurement One | 0 ppm |
Parameter Two Measurements Included | 0.01 to 4.5 ppm Chlorine |
Parameter Three Measurements Included | 0.01 to 6 ppm Chlorine |
Test Form | Strip |
Test Type | Test Strips |
Parameter Measurements Included | 0.01 to 10 ppm Free Chlorine, 0.01 to 4.5 ppm Free Chlorine, 0/01 to 6 ppm Free Chlorine |
Test Detects For | Free Chlorine |
Description
Test Strips, Test Form Strip, Test Type Test Strips, Testing Parameter One Free Chlorine, Parameter Measurements Included 0.01 to 10 ppm Free Chlorine, 0.01 to 4.5 ppm Free Chlorine, 0/01 to 6 ppm Free Chlorine, Number of Tests 100, pH Resolution Not Applicable, Test Detects For Free Chlorine, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included 0.01 to 6 ppm Chlorine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 32 oz, PK12 (GLA-00867)
- STRUCTRON Soil Probe, 60", Cast Metal Tip (85466)
- UNITED Pipette, Pasteur, 3mL, 1.0mL, LDPE, PK500 (P31205)
- UNITED SCIENTIFIC Convex Mirror, 100Mm Dia / 250Mm Fl (MCV110)
- INDUSTRIAL TEST SYSTEMS Test Strips, Iodine, 0-300ppm, PK50 (480064)
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 0-6ppm, PK30 (481126)
- INDUSTRIAL TEST SYSTEMS Test Powder Bacteria Check 1 Waterworks (481197)
- INDUSTRIAL TEST SYSTEMS Test Strips, Chromium, 0.1-50ppm, PK50 (480047)
- INDUSTRIAL TEST SYSTEMS Leadquick Paint Test (487925-V)
- INDUSTRIAL TEST SYSTEMS Test Strips, Total Chlorine, 0-80ppm, PK50 (480033)
- INDUSTRIAL TEST SYSTEMS Test Strip, Nitrate/Nitrite Nitrogen, PK30 (481109)
- Industrial Test Systems Chemical Test Strips