Shop All Chemical Test Strips
Industrial Test Systems
Micro 7 Plus Calcium Reagent
Mfr # 486629
Zoro # G3940203
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter Calcium Reagent
- Range 20 to 990 ppm
- Detects For Calcium Reagent
- Type Micro 7 Plus Calcium Reagent
- Number of Tests 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Industrial Test Systems
- MFR # 486629
- Zoro # G3940203
- Country of Origin United States
- Category Chemical Test Strips
Details
Testing Parameter | Calcium Reagent |
Range | 20 to 990 ppm |
Detects For | Calcium Reagent |
Type | Micro 7 Plus Calcium Reagent |
Number of Tests | 50 |
Item | Test Strips |
Maximum Measurement One | 990 ppm |
Minimum Measurement One | 20 ppm |
Test Form | Strip |
Test Type | Test Strips |
Parameter Measurements Included | 20 to 990 ppm Calcium |
Testing Parameter One | Calcium |
Test Detects For | Calcium |
Description
Test Strips, Test Form Strip, Test Type Test Strips, Testing Parameter One Calcium, Parameter Measurements Included 20 to 990 ppm Calcium, Number of Tests 50, pH Resolution Not Applicable, Test Detects For Calcium, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable, Testing Parameter Four Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Spermidine Free Base, 25 G (S92150-25.0)
- PERFORMANCE TOOL Metal Funnel With 12 In Flex Spout Funnel-Metal, W219 (W219)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 8.8 cu. ft. (PH-ABT-HC-RFC9)
- A2Z SCILAB Premium Grade Mayo Hegar Needle Holder Driver 7"(17.8cm) (A2Z-ZR413)
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 0-25ppm, PK50 (480023)
- INDUSTRIAL TEST SYSTEMS Test Strips, Manganese, 0.2-2ppm, PK24 (481020)
- INDUSTRIAL TEST SYSTEMS Micro 7 Plus Copper Reagent (486632)
- INDUSTRIAL TEST SYSTEMS Test Strips, Total Chlorine, 0-10ppm, PK30 (481110)
- INDUSTRIAL TEST SYSTEMS Test Strips, Iodine, 0-5ppm, PK50 (480018)
- INDUSTRIAL TEST SYSTEMS Test Strip, Ultra-Low Total Chlorine, PK30 (480007)
- INDUSTRIAL TEST SYSTEMS Water Quality Test Kit, 15-Param, 25Test (487986)
- Industrial Test Systems Chemical Test Strips