Shop All Chemical Test Strips
Industrial Test Systems
Micro 7 Plus Alkali Reagent
Mfr # 486609
Zoro # G4061425
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter Alkali pH Reagent
- Range 8.3 to 9.6 ph
- Number of Tests 50
- Detects For Alkali pH Reagent
- Type Micro 7 Plus Alkali Reagent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Test Systems
- MFR # 486609
- Zoro # G4061425
- Country of Origin United States
- Category Chemical Test Strips
Details
Testing Parameter | Alkali pH Reagent |
Range | 8.3 to 9.6 ph |
Item | Test Strips |
Number of Tests | 50 |
Detects For | Alkali pH Reagent |
Type | Micro 7 Plus Alkali Reagent |
Testing Parameter One | pH |
Test Detects For | pH |
Maximum Alkalinity Measurement | 9.6 pH |
Test Type | Test Strips |
Test Form | Strip |
Minimum Alkalinity Measurement | 8.3 pH |
Parameter Measurements Included | 8.3 to 9.6 pH |
Description
Test Strips, Test Form Strip, Test Type Test Strips, Testing Parameter One pH, Parameter Measurements Included 8.3 to 9.6 pH, Number of Tests 50, Test Detects For pH, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable, Testing Parameter Four Not Applicable, Testing Parameter Three Not Applicable, Testing Parameter Two Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Stir Bars, Egg Shaped, Blunt Edges, 30Mm (MSHL30)
- ZORO SELECT Vial Screw Cap Glass 4ml Clear, PK144 (3LEH1)
- SYNTHWARE JOINT CLIP, STANDARD TAPER JOINT, 45/50 (CS004550)
- VELP SCIENTIFIC Digital Magnetic Stirrer (F203A0450)
- INDUSTRIAL TEST SYSTEMS Test Strips, Chlorine, 0-5ppm, PK30 (480655)
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 0-25ppm, PK50 (480602)
- INDUSTRIAL TEST SYSTEMS Test Strips, Colorimeter, 0-6ppm (481647)
- INDUSTRIAL TEST SYSTEMS Test Strips, Peroxide, 0-100ppm, PK50 (480014)
- INDUSTRIAL TEST SYSTEMS Test Strips, Copper, 0-2ppm (480042)
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 0-750ppm, PK50 (480024)
- HYDRION Test, 0-1,000 ppm Peracetic Acid, PK50 (PAA-1000)
- Industrial Test Systems Chemical Test Strips