Shop All Chemical Test Strips
Industrial Test Systems
Metals Check Test Strips
Mfr # 480309
Zoro # G4277445
product price: $19.95
/pk 50, $0.40/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter Metals Check
- Range Less Than 10 to 400 ug/L
- Number of Tests 50
- Detects For Metals Check
- Type Sensafe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Test Systems
- MFR # 480309
- Zoro # G4277445
- UPC # 809762803092
- Country of Origin United States
- Category Chemical Test Strips
Details
Testing Parameter | Metals Check |
Range | Less Than 10 to 400 ug/L |
Item | Test Strips |
Number of Tests | 50 |
Detects For | Metals Check |
Type | Sensafe |
Test Detects For | Metals |
Parameter Measurements Included | 10 to 1,000 ppb Metals |
Test Type | Test Strips |
Minimum Measurement One | 10 ppb |
Maximum Measurement One | 1,000 ppb |
Test Form | Sensafe |
Testing Parameter One | Metals |
Description
Test Strips, Test Form Sensafe, Test Type Test Strips, Testing Parameter One Metals, Parameter Measurements Included 10 to 1,000 ppb Metals, Number of Tests 50, pH Resolution Not Applicable, Test Detects For Metals, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable, Testing Parameter Four Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Glass Bottle, 2 oz, PK24 (W216952)
- QORPAK Bottle, Wide, 8 Oz, Straight Sided, PK24 (GLC-01656)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Green (HS15994B)
- UNITED SCIENTIFIC Overflow Can, 4" I.D. X 5" H, Cap. 800Ml (OFLCN1)
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 0-25ppm, PK50 (480023)
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 0 to 6.0ppm (481026)
- INDUSTRIAL TEST SYSTEMS Leadquick Paint Test (487925-V)
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 0-750ppm, PK50 (480024)
- INDUSTRIAL TEST SYSTEMS Test Strips, 4 -In-1 City Water Check (481113-6)
- INDUSTRIAL TEST SYSTEMS Test Strips, Colorimeter, 0-6ppm (481647)
- EVERPURE Test Strips, Water-Aqua Chek 5 Pk (6214-10)
- Industrial Test Systems Chemical Test Strips