Shop All Chemical Test Strips
Industrial Test Systems
Leadquick Paint Test
Mfr # 487925-V
Zoro # G4156223
product price: $69.59
/pk 25, $2.78/ea
$69.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter Lead In Paint
- Range 0.05/0.2/0.4/0.6/0.8/1.0/1.2 mg/sq cm
- Detects For Lead In Paint
- Type Leadquick Paint Test
- Number of Tests 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Test Systems
- MFR # 487925-V
- Zoro # G4156223
- Country of Origin United States
- Category Chemical Test Strips
Details
Testing Parameter | Lead In Paint |
Range | 0.05/0.2/0.4/0.6/0.8/1.0/1.2 mg/sq cm |
Item | Paint Test Kit |
Detects For | Lead In Paint |
Type | Leadquick Paint Test |
Number of Tests | 25 |
Test Form | Strip |
Test Type | Lead Paint Test Kit |
Testing Parameter One | Lead |
Parameter Measurements Included | 0.05 to 1.2 mg/sq cm Lead |
Test Detects For | Lead |
Minimum Measurement One | 0.05 mg/sq cm |
Maximum Measurement One | 1.2 mg/sq cm |
Description
Paint Test Kit, Test Form Strip, Test Type Lead Paint Test Kit, Testing Parameter One Lead, Parameter Measurements Included 0.05 to 1.2 mg/sq cm Lead, Number of Tests 25, pH Resolution Not Applicable, Test Detects For Lead, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable, Testing Parameter Four Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE LED, NEMA, 4X, Exit Sign, Battery, Red-White (EVE4XRWE)
- ZORO SELECT Bottle, 250mL, 8 oz, Narrow, PK10 (524185-0250)
- BRANSON Solid Tray, For Use With 1-1/2 Gal Unit (100-410-174)
- CYTIVA WHATMAN Filter Paper, 25cm, 230 Grade, PK50 (5230-250)
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 0-25ppm, PK50 (480602)
- INDUSTRIAL TEST SYSTEMS Test Strips, Iodine, 0-300ppm, PK50 (480064)
- INDUSTRIAL TEST SYSTEMS Test Strips, Manganese, 0.2-2ppm, PK24 (481020)
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 1-120ppm, PK50 (480022)
- INDUSTRIAL TEST SYSTEMS Test Strips, Lead Solid, 0-400ppm, PK5 (480311)
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 0-25ppm, PK50 (480023)
- INDUSTRIAL TEST SYSTEMS Test Strip, Ultra-Low Total Chlorine, PK30 (480007)
- Industrial Test Systems Chemical Test Strips