Shop All Task Chairs
Industrial Seating
ESD Stool with Footrest - Mid-Back - Fabric - Gray - Aluminum Base
Mfr # AM20S-FC GREY-431
Zoro # G805723644
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$590.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Industrial Seating
- MFR # AM20S-FC GREY-431
- Zoro # G805723644
- Country of Origin Mexico
- Category Task Chairs
Description
Mid back conductive fabric stool with aluminum base& foot ring gray super heavy duty 450 lbs. capacity. 18" wide x 18" deep with front waterfall contour seat and 2-1/2" high resilient density foam for better comfort. aluminum base with esd casters. 18" footring. black back bar. seat range 21"-31". back 16" w x 16" h. weight 34 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFTWALL PRO Tape- Double sided Tape (Tape- Double sided)
- ES ROBBINS Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet (128173)
- FLASH FURNITURE Blue 5x7 Abstract Area Rug (ACD-RGTRZ863-57-BL-GG)
- BOSS Fabric Task Chair, Adjustable Arms (B6022)
- INDUSTRIAL SEATING ESD Stool - Fabric - Pneumatic - Blue (50-DF BLUE-413)
- FLASH FURNITURE Task Chair, 18" to 22", Fixed Arms, Green (H-8369F-GN-GG)
- BEVCO Fabric Task Chair, 23" to 33", No Arms, Black (V4507MG-BK)
- ALERA Oxnam High-Back Task Chair, Up to 275 lbs, 17.56" to 21.38" Seat Height, Tan Seat/Back, Black Base (ALEON41B59)
- BEVCO Task Chairs, 24 in to 34 in Height, Navy Blue (V850SHC)
- BOSS Fabric Task Chair, 22-, Armless, Black (B9090-BK)
- SAFCO Tubular Base Inserts, 2"L2"H (5130)
- Industrial Seating Seating