Shop All Task Chairs
Industrial Seating
ESD Stool with Footrest - Mid-Back - Fabric - Blue - Aluminum Base
Mfr # AM20S-FC BLUE-413
Zoro # G105723504
product price: $672.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$672.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Seating
- MFR # AM20S-FC BLUE-413
- Zoro # G105723504
- Country of Origin Mexico
- Category Task Chairs
Description
Mid back conductive fabric stool with aluminum base& foot ring blue super heavy duty 450 lbs. capacity. 18" wide x 18" deep with front waterfall contour seat and 2-1/2" high resilient density foam for better comfort. aluminum base with esd casters. 18" footring. black back bar. seat range 21"-31". back 16" w x 16" h. weight 34 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAMBOO COMFORT Bamboo Memory Foam Pillow with Removable Cover - Standard/Queen - White/Green Accents (2098QN1PK)
- RICHELIEU HARDWARE Decorative Square Adjustable ABS Leg, 3 15/16 in (100 mm), Aluminum (642710018)
- HIRSH 30 in D, 60 in W, 29.5 in H, Black / Walnut, Steel (22658)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 21-1/2" to 29" Height, Adjustable Arms, Black (BR-NCR-VMBCH-CR-T0-A1-NF-CC-8540)
- INDUSTRIAL SEATING ESD Stool - Fabric - Pneumatic - Blue (50-DF BLUE-413)
- HON HON VL702 Mesh High-Back Task Chair, 250 Lbs. Cap., Black Seat, Black Frame (HVL702.MM10)
- BOSS Leather Task Chair, Loop, Black (B6406)
- HON Ignition 2.0 4-Way Stretch Mid-Back Mesh Task Chair, Up to 300 lb, 17in to 21in Seat Height, Black (HIWMMKDY2AHIMCU10BLSBT)
- LORELL Task Chair, 17.30" to 22.40", Adjustable Arms, Blue (LLR80006)
- BEVCO Vinyl Desk Chair, 15-1/2" to 21", No Arms, Black (9050M-S-BKV)
- BENCHPRO Fabric Task Chair, 21" to 31", No Arms, Black (WNT-F-TLC-WW-BLACK)
- Industrial Seating Task Chairs