Shop All Gas Detection Accessories
Industrial Scientific
Wireless Upgrade Card, 3-1/2" H, 2" W
Mfr # 18109494
Zoro # G7883858
product price: $7,761.99
/ea
Free Shipping & Returns
$7,761.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Ventis Pro 4, Ventis Pro 5 Series
- Length 3 1/2 in
- Features Connects Up to Twenty Instruments
- Width 2 in
- Power Source No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 18109494
- Zoro # G7883858
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Length | 3 1/2 in |
Width | 2 in |
Height | 3 1/2 in |
Depth | 1/200 in |
Details
Item | Wireless Upgrade Card |
For Use With | Ventis Pro 4, Ventis Pro 5 Series |
Features | Connects Up to Twenty Instruments |
Power Source | No |
Status Indicator | No |
Series | Ventis Pro5 |
Description
Wireless Upgrade Card, Product Type Wireless Upgrade Card, Series Ventis Pro5, Features Connects Up to Twenty Instruments, For Use With Ventis Pro 4, Ventis Pro 5 Series
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY RUBBER Tingley® S53307 .35mm Industrial 3 Pc Work Suit, Yellow, Jacket, Detachable Hood, Large (S53307.LG)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Capacity: 4 gal (1904X)
- PIP Hi-Visibility Jacket, Hood, Zipper, XL (333-1550-LY/XL)
- HTI Denim Apron W/ Pockets (DA-1)
- INDUSTRIAL SCIENTIFIC Carrying Case, Nylon, Black (18108175)
- INDUSTRIAL SCIENTIFIC Gas Regulator Manifold, 5-Port, Clamp-On (18105924)
- INDUSTRIAL SCIENTIFIC Large Replacement Sensor, H2S (17155306-2)
- INDUSTRIAL SCIENTIFIC Dilution Tube For Use With Sampling Pum (17041740)
- INDUSTRIAL SCIENTIFIC Carrying Case, Nylon, Black (18106864)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, HCN (17155306-B)
- HONEYWELL Tube, Hydrogen Chloride, 1 to 20 ppm, PK10 (H-10-108-09)
- Industrial Scientific Gas Detection