Shop All Gas Detection Accessories
Industrial Scientific
Wireless Upgrade Card, 3-1/2" H, 2" W
Mfr # 18109493
Zoro # G7883849
product price: $1,999.99
/ea
Free Shipping & Returns
$1,999.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ventis Pro 4, Ventis Pro 5 Series
- Length 3 1/2 in
- Height 3 1/2 in
- Power Source No
- Status Indicator No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 18109493
- Zoro # G7883849
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Length | 3 1/2 in |
Height | 3 1/2 in |
Depth | 1/200 in |
Width | 2 in |
Details
Item | Wireless Upgrade Card |
For Use With | Ventis Pro 4, Ventis Pro 5 Series |
Power Source | No |
Status Indicator | No |
Features | Connects Up to Five Instruments |
Series | Ventis Pro5 |
Description
Wireless Upgrade Card, Product Type Wireless Upgrade Card, Series Ventis Pro5, Features Connects Up to Five Instruments, For Use With Ventis Pro 4, Ventis Pro 5 Series
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Size 9 Men's 6 in Work Boot Composite Work Boot, Wheat (CMF6356)
- TINGLEY Workbrutes Overboot, Mens, 2XL, Button Tab, Black, PVC, PR (35141)
- RONSTAN Rope Grab, For Rope Size 1/4" to 3/8" (RF1315BLU)
- BULLARD Fire/Rescue Helmet, Black, Thermoplastic (URXBKR330)
- INDUSTRIAL SCIENTIFIC Carrying Case, Leather, Black (18108813)
- INDUSTRIAL SCIENTIFIC Sampling Probe, 6 ft. (18101386)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 10 ft. (18109207-10)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 50 ft. (18109207-50)
- INDUSTRIAL SCIENTIFIC Gas Regulator Manifold, 5-Port, Clamp-On (18105924)
- INDUSTRIAL SCIENTIFIC Small Replacement Dual Sensor, O2 (17156920)
- HONEYWELL Gas Regulator, 1Lpm (135636-L3)
- Industrial Scientific Gas Detection