Shop All Gas Detection Accessories
Industrial Scientific
Wireless Upgrade Card, 3-1/2" H, 2" W
Mfr # 18109492
Zoro # G7884016
product price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ventis Pro 4, Ventis Pro 5 Series
- Length 3 1/2 in
- Status Indicator No
- Power Source No
- Height 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 18109492
- Zoro # G7884016
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Length | 3 1/2 in |
Height | 3 1/2 in |
Width | 2 in |
Depth | 1/200 in |
Details
Item | Wireless Upgrade Card |
For Use With | Ventis Pro 4, Ventis Pro 5 Series |
Status Indicator | No |
Power Source | No |
Features | One Instrument Connectivity |
Series | Ventis Pro5 |
Description
Wireless Upgrade Card, Product Type Wireless Upgrade Card, Series Ventis Pro5, Features One Instrument Connectivity, For Use With Ventis Pro 4, Ventis Pro 5 Series
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sediment Drain Filter, 29" L, 29" W, 20" H (FLT746-WOPT)
- VERSATOUCH 9-1/2" Chemical Resistant Gloves, Nitrile, 8, 100PK (92-220)
- MSA SAFETY Skullgard Full Brim Hard Hat, Type 1, Class G, Fas-Trac III Ratchet Suspension (4-Point), Brown (475407)
- AVENGER SAFETY FOOTWEAR Boot, Wellington, Brown, Leather, 6.5W, PR (A7146)
- INDUSTRIAL SCIENTIFIC Gas Cylinder Holder, Wall Mount (17124348)
- INDUSTRIAL SCIENTIFIC Dust and Mist Filter, 5" L, Durable Design (17155932)
- INDUSTRIAL SCIENTIFIC Calibration Station (18108631-00)
- INDUSTRIAL SCIENTIFIC Carrying Case, Leather, Black (18108811)
- INDUSTRIAL SCIENTIFIC External Dust Filter, 5" L (17155934)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, 0 to 500 ppm (17156650-2)
- GASCO Carrying Case, 2 Cylinder, 116L (CC-58-AL)
- Industrial Scientific Gas Detection