Shop All Gas Detection Accessories
Industrial Scientific
Water/Dust Sensor Filter, PK5
Mfr # 17124504
Zoro # G7591857
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 18100060-1, Mfr. No. 18100060-2, Mfr. No. 18100060-3, Mfr. No. 18100060-4, Mfr. No. 18100060-5, Mfr. No. 18100060-6, Mfr. No. 18100060-7, Mfr. No. 18100060-8, Mfr. No. 18100060-9
- Industry Type Healthcare
- Height 1/2 in
- Status Indicator No
- Diameter 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Industrial Scientific
- MFR # 17124504
- Zoro # G7591857
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Height | 1/2 in |
Diameter | 1/8 in |
Width | 3/4 in |
Overall Width | 0.75 in |
Overall Height | 0.5 in |
Outside Diameter | 0.13 in |
Details
Item | Dust and Water Filter |
For Use With | Mfr. No. 18100060-1, Mfr. No. 18100060-2, Mfr. No. 18100060-3, Mfr. No. 18100060-4, Mfr. No. 18100060-5, Mfr. No. 18100060-6, Mfr. No. 18100060-7, Mfr. No. 18100060-8, Mfr. No. 18100060-9 |
Industry Type | Healthcare |
Status Indicator | No |
Filters | Dust & Particulates, Water |
Series | GasBadge Pro |
Description
Dust and Water Filter, Product Type Sensor Filter, Series GasBadge Pro, Filters Dust & Particulates, Water, Outside Diameter 0.13 in, For Use With Mfr. No. 18100060-1, Mfr. No. 18100060-2, Mfr. No. 18100060-3, Mfr. No. 18100060-4, Mfr. No. 18100060-5, Mfr. No. 18100060-6, Mfr. No. 18100060-7, Mfr. No. 18100060-8, Mfr. No. 18100060-9, Overall Height 0.5 in, Overall Width 0.75 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Floor Sign, 8 in H, 8 in W, Vinyl, Circle, English, FS-8-806 (FS-8-806)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK3 (43188)
- DIXON Mill Hose, Uncoupled 1", 100ft., 1-Jacket (M10-100UC)
- BRADY Danger Label, 5 In. W, 3-1/2 In. H, PK8, 21002LS (21002LS)
- INDUSTRIAL SCIENTIFIC External Dust Filter, 5" L (17155934)
- INDUSTRIAL SCIENTIFIC Snsr Wtr Barrier Kit for Mfr No TX1, PK5 (18109230)
- INDUSTRIAL SCIENTIFIC Filter, 25mm dia., .45um Pore (17027152)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, Detects Oxygen (17155304-Y)
- INDUSTRIAL SCIENTIFIC Dot Matrix Printer, ABS, 6-1/2 In L (18107763)
- INDUSTRIAL SCIENTIFIC Internal Dust Filter/Water Stop, Monitor (17058157)
- MPOWER Tygon Tubing 10ft w/ Male Luer Connector (DA-Tygon-10)
- Industrial Scientific Gas Detection Accessories