Shop All Multi-Gas Detectors
Industrial Scientific
Wall-Mount Gas Cylinder Holder
Mfr # 17124348
Zoro # G1282401
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Type Healthcare
- Features Wall/DeskMount
- For Use With 34L, 58L, 116L, 552L Gas Cylinders
- Status Indicator No
- Accessory Type Wall-Mount Gas Cylinder Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 17124348
- Zoro # G1282401
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Overall Width | 6 1/2 in |
Overall Depth | 3 in |
Overall Height | 13 in |
Details
Item | Wall-Mount Gas Cylinder Holder |
Industry Type | Healthcare |
Features | Wall/DeskMount |
For Use With | 34L, 58L, 116L, 552L Gas Cylinders |
Status Indicator | No |
Accessory Type | Wall-Mount Gas Cylinder Holder |
Description
Wall-Mount Gas Cylinder Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNER INDEX Magnetic Roll, Adhered Style, 100 ft. L (MP1133)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (92718PUXXL)
- SHOWA 14" Chemical Resistant Gloves, Neoprene, XL, 1 PR (3416-11)
- LYLE Wrong Way Traffic Sign, 18 in H, 24 in W, Aluminum, Horizontal Rectangle, English, T1-6172-HI_24x18 (T1-6172-HI_24x18)
- INDUSTRIAL SCIENTIFIC Quick Disconnect Coupling, 1/8 in, Barb (17050689)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Black (VTS-K0030-CPO)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Black (VTS-KG230-CPO)
- INDUSTRIAL SCIENTIFIC Confined Space Kit, 1/8 in. dia. (VKVSP4-K11111)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 8 hr Battery Life, Orange (VTS-L0003001101)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Orange (VTS-K1232111101)
- HONEYWELL Multi-Gas Detector, O2/LEL/H2S/CO/VOC (HU-X1W1H1M1Q1-Y-N)
- Industrial Scientific Gas Detection