Shop All Combustible Gas Detectors
Industrial Scientific
Vehicle Battery Charger, 12VDC, Hard Wire
Mfr # 18107250
Zoro # G6558596
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 12V DC
- For Use With Mfr. No. MX6
- Includes Cradle, Power Supply
- Length 8 in
- Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Industrial Scientific
- MFR # 18107250
- Zoro # G6558596
- Country of Origin China
- Category Combustible Gas Detectors
Dimensions
Length | 8 in |
Height | 5 in |
Width | 8 in |
Overall Height | 5 in |
Overall Width | 8 in |
Overall Length | 8 in |
Details
Item | Vehicle Battery Charger |
Input Voltage | 12V DC |
For Use With | Mfr. No. MX6 |
Includes | Cradle, Power Supply |
Features | Truck Mount |
Temp. Range | -4 Degrees to 122 Degrees F (-20 Degrees to 50 Degrees C) |
Product Type | Vehicle Battery Charger |
Series | MX6 iBrid |
Description
Vehicle Battery Charger, Product Type Vehicle Battery Charger, Features Truck Mount, Series MX6 iBrid, For Use With Mfr. No. MX6, Includes Cradle, Power Supply, Operating Voltage 12V DC, Overall Height 5 in, Overall Length 8 in, Overall Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON High and Low Pressure Gauge Set (GGS_87594)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 6000 psi, 1/4 NPT Male Bottom Conn (25-400-6000-psi)
- FLUKE Type K Probe Extension, Mini, 9.8 ft. (80PK-EXT)
- WINTERS Economy 2" 0-30 psi/Kpa 1/4" Npt Back (PEM1403)
- INDUSTRIAL SCIENTIFIC Battery Charger, 120VAC (18108191)
- INDUSTRIAL SCIENTIFIC Replacement Battery Pack, Lithium Polymer (17156465)
- INDUSTRIAL SCIENTIFIC Battery Charger, 12VDC (18108652)
- INDUSTRIAL SCIENTIFIC Repl Battery for Mfr. No. TX1-1/2/4/5 (17154367)
- INDUSTRIAL SCIENTIFIC Repl Battery Pack, Ext Range Li-Ion (17148313-2)
- INDUSTRIAL SCIENTIFIC Charger w/Datalink Cable (18107094)
- TEST PRODUCTS INTERNATIONAL Combust Gas Detector, 0 to 999 ppm (HXG-2D)
- Industrial Scientific Combustible Gas Detectors