Shop All Protector Cases
Industrial Scientific
Suspended Clip
Mfr # 17120528
Zoro # G4796607
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- For Use With Gas Detectors
- Construction Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 17120528
- Zoro # G4796607
- Country of Origin United States
- Category Protector Cases
Details
Item | Suspended Clip |
Color | Silver |
For Use With | Gas Detectors |
Construction | Metal |
Description
Suspended Clip, For Use With Gas Detectors, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Light Tube, For Use With Grainger Item: 2ERN6; 2ERN7; 2ERN8; 2ERN9; 2ERP1; 2ERP2; 2ERP3; 2ERP4 (CSCTO15N1020G)
- BDG Mechanics Gloves, L ( 9 ), Black/Yellow (20-1-10603Y-LK)
- CHILL-ITS BY ERGODYNE Cooling Vest, 4 hr. Time, 2XL Size, Blue (6667)
- WOMANSWORK Womanswork Garden of Paradise Arm Saver Garden Gloves (717S)
- ZORO SELECT Protective Case for Cal Gas Cylinders (505)
- PELICAN Hardigg, Pelican Storm Case, 24-1/2 In Lx19-3/4 In Wx11-3/4 In D (IM2720)
- PELICAN Micro Case, Yellow, 7.50 x 5.06 x 3.12 In (1050)
- PELICAN Hardigg, Pelican Storm Case, 53-3/4 In Lx16-1/2 InWx6-3/4 InD, Bl (IM3300)
- SKB Protective Case, I Series, Black (3I-3424-12BC)
- PELICAN Micro Case, Blue, 9.37 x 5.56 x 2.62 In (1060)
- PELICAN Case, 10-5/8 InLx9-11/16 InWx6-7/8 InD, YL (1300-001-240)
- Industrial Scientific Gas Detection