Shop All Gas Detection Accessories
Industrial Scientific
Speaker Dust Filter, 5" L, Durable, PK2
Mfr # 18109445
Zoro # G6140097
product price: $25.35
/pk 2, $12.68/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Durable Design
- For Use With Radius BZ1 Filters and Caps
- Power Source No
- Industry Type Healthcare
- Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 18109445
- Zoro # G6140097
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Length | 5 in |
Width | 5 in |
Overall Width | 5 in |
Details
Item | Dust Filter |
Features | Durable Design |
For Use With | Radius BZ1 Filters and Caps |
Power Source | No |
Industry Type | Healthcare |
Status Indicator | No |
Filters | Dust & Particulates |
Series | Radius BZ1 |
Description
Dust Filter, Product Type Speaker Filter, Series Radius BZ1, Filters Dust & Particulates, For Use With Radius BZ1 Filters and Caps, Overall Width 5 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASCO Rain Jacket with Hood, 2XL, PU/Nylon, 30inL (81JY2)
- ALTA Elbow Pads, Soft Style, PR (53010.14)
- ZORO SELECT Crowd Control Barrier, 40-1/2inHx102inL (31DW09)
- BRADY Write-On Blank Labels 0.437" H x 1, PK 25 (WOAF-30-PK)
- INDUSTRIAL SCIENTIFIC Gas Regulator Manifold, 5-Port, Clamp-On (18105924)
- INDUSTRIAL SCIENTIFIC Gas Cylinder Holder, Wall Mount (17124348)
- INDUSTRIAL SCIENTIFIC Power Supply, 4" L, with Charger (17155923)
- INDUSTRIAL SCIENTIFIC Carrying Case, Nylon, Black (18108175)
- INDUSTRIAL SCIENTIFIC Dot Matrix Printer, ABS, 6-1/2 In L (18107763)
- INDUSTRIAL SCIENTIFIC Dilution Tube For Use With Sampling Pum (17041740)
- BW TECHNOLOGIES Docking Station, LCD/LED Status Indicator (DX-BWC4)
- Industrial Scientific Gas Detection Accessories