Shop All Gas Detection Accessories
Industrial Scientific
Solar Charger Unit, 12V, 48x72
Mfr # 18109634
Zoro # G101800322
product price: $15,011.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$15,011.99
Free 30-Day Returns
Key Features
- Includes Assembly Hardware, Battery, Cables, Frame, Mount, Panel, Stand
- Width 48 in
- For Use With BZ1, RGX
- Overall Height 33 in
- Series Radius BZ1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 18109634
- Zoro # G101800322
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Width | 48 in |
Overall Height | 33 in |
Height | 33 in |
Overall Width | 48 in |
Length | 72 in |
Overall Length | 72 in |
Details
Includes | Assembly Hardware, Battery, Cables, Frame, Mount, Panel, Stand |
For Use With | BZ1, RGX |
Series | Radius BZ1 |
Item | Solar Charger Unit |
Temp. Range | -20 to 45 Degrees C (-4 to 113 Degrees F) |
Input Voltage | 12V |
Features | Frame Withstands Up to 60 Mph Winds and 100 Hours of Salt Spray, Increase Real Time Visibility by Powering Up to Two Radius BZ1 Area Monitors, RGX Gateways, or a Combination of the Two, Modular, Operate with Just Four Hours of Sunlight Providing 7 to 10 Days of Power |
Description
Solar Charger Unit, Product Type Solar Charger Unit, Features Frame Withstands Up to 60 Mph Winds and 100 Hours of Salt Spray, Increase Real Time Visibility by Powering Up to Two Radius BZ1 Area Monitors, RGX Gateways, or a Combination of the Two, Modular, Operate with Just Four Hours of Sunlight Providing 7 to 10 Days of Power, Series Radius BZ1, For Use With BZ1, RGX, Includes Assembly Hardware, Battery, Cables, Frame, Mount, Panel, Stand, Overall Height 33 in, Overall Length 72 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Inspection Tag, Forklift, 5x3, PK25 (8PEM2)
- SIGNMISSION OSHA Danger Sign, 7" Height, 10" Wide, Aluminum, High Volt 480 Volts Must Be In The Off, Landscape (OS-DS-A-710-L-1958)
- TR INDUSTRIAL Forestry Safety Helmet and Hearing Protection System (TR88011)
- STRANCO Calibration Label, ENG, Green/White, PK350, TC-21004 (TC-21004)
- INDUSTRIAL SCIENTIFIC Internal Dust Filter/Water Stop, Monitor (17058157)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 60 ft. (18109206-60)
- INDUSTRIAL SCIENTIFIC Carrying Case, Nylon, Black (18108183)
- INDUSTRIAL SCIENTIFIC Filter, 25mm dia., .45um Pore (17027152)
- INDUSTRIAL SCIENTIFIC Carrying Case, Nylon, Black (18108175)
- INDUSTRIAL SCIENTIFIC Gas Regulator Manifold, 5-Port, Clamp-On (18105924)
- MACURCO Control Panel, 2 in. Depth, 10-1/2 in. W (DVP-120M)
- Industrial Scientific Gas Detection Accessories