Shop All Gas Detection Accessories
Industrial Scientific
Snsr Wtr Barrier Kit for Mfr No TX1, PK5
Mfr # 18109230
Zoro # G6737044
original price:
$30.64
5% off
new price: $28.89
/pk 5, $5.78/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tango TX1 Filters
- Length 1 in
- Status Indicator No
- Features Replacement Barriers to Cover (5) Two-Sensor Gas Detectors
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 18109230
- Zoro # G6737044
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Length | 1 in |
Diameter | 1 in |
Width | 1 in |
Depth | 1 in |
Height | 1 in |
Outside Diameter | 1 in |
Overall Height | 1 in |
Overall Width | 1 in |
Overall Depth | 1 in |
Details
Item | Water Barrier Kit |
For Use With | Tango TX1 Filters |
Status Indicator | No |
Features | Replacement Barriers to Cover (5) Two-Sensor Gas Detectors |
Industry Type | Healthcare |
Power Source | No |
Includes | (10) Sensor Water Barrier Gaskets, (10) Sensor Water Barriers |
Filters | Water |
Series | Tango TX1 |
Description
Water Barrier Kit, Product Type Sensor Barrier Assembly, Series Tango TX1, Filters Water, Outside Diameter 1 in, For Use With Tango TX1 Filters, Includes (10) Sensor Water Barrier Gaskets, (10) Sensor Water Barriers, Overall Depth 1 in, Overall Height 1 in, Overall Width 1 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Forklift Inspection, Pk25 (RPT181ST)
- GUARDIAN FLOOR PROTECTION Floor Mat, Charcoal, 36" W x (EGDDF030804)
- ANSELL Dura Flock, Disposable Gloves, 8.3 mil Palm, Nitrile, Powder-Free, 2XL, 50 PK, Green (DFK-608-XXL)
- RONSTAN Rope Grab, For Rope Size 1/4" to 3/8" (RF1315BLU)
- INDUSTRIAL SCIENTIFIC Calibration Station (18108631-00)
- INDUSTRIAL SCIENTIFIC External Dust Filter, 5" L (17155934)
- INDUSTRIAL SCIENTIFIC Polycarbonate Probe 4 Ft W/ Tubing (18101428)
- INDUSTRIAL SCIENTIFIC Calibration Station (18108631-10)
- INDUSTRIAL SCIENTIFIC Goretex Filter Insert For High Capacity (17057803)
- INDUSTRIAL SCIENTIFIC Gas Cylinder Holder, Wall Mount (17124348)
- INDUSTRIAL SCIENTIFIC iAssign Standard Tag, 10 pcs. (18109417)
- Industrial Scientific Gas Detection