Shop All Gas Detection Accessories
Industrial Scientific
Small Replacement Sensor, O2
Mfr # 17155304-3
Zoro # G4443050
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula O2
- Resolution 0.1% vol
- Detects Oxygen
- For Use With Ventis Pro 4, Ventis Pro 5 Series
- Temp. Range -40 Degrees to 122 Degrees F, -40 Degrees to 50 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 17155304-3
- Zoro # G4443050
- Country of Origin United States
- Category Gas Detection Accessories
Details
Chemical Formula | O2 |
Resolution | 0.1% vol |
Detects | Oxygen |
For Use With | Ventis Pro 4, Ventis Pro 5 Series |
Temp. Range | -40 Degrees to 122 Degrees F, -40 Degrees to 50 Degrees C |
Sensor Range | 0 to 30% |
Industry Type | Healthcare |
Item | Gas Detector Sensor |
T90 Response Time | 15 sec |
Series | Ventis Pro5 |
Gas Detected | Oxygen |
T50 Response Time | 6 sec |
Sensor Type | Electrochemical |
Sensor Life | 4 yr |
Measurement Range | 0 to 30% vol |
Compatible Detector Model/Series | Ventis Pro5 |
For Detector Type | Portable |
Operating Temperature - Minimum | -4 Degrees F |
Operating Temperature - Maximum | 131 Degrees F |
Description
Gas Detector Sensor, Gas Detected Oxygen, Measurement Range 0 to 30 Percent vol, Compatible Detector Model/Series Ventis Pro5, Compatible Detector Grainger Part Number 49JZ98, Sensor Type Electrochemical, For Detector Type Portable, T90 Response Time 15 sec, Sensor Life 4 yr, Series Ventis Pro5, Resolution 0.1 Percent vol, T50 Response Time 6 sec, Operating Temperature - Maximum 131 Degrees F, Operating Temperature - Minimum -4 Degrees F, Chemical Formula O2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICADE Base For Watchtower Delineator, 12 lbs. (7200-RB-12)
- POLYCO Shoe Covers, M, Blue, PK200 (49310)
- 3M DBI-SALA Advanced One-Piece Adjustable Offset Davit Mast (8518385)
- SONNET INDUSTRIES Sonnet Industries 8121 4 in. Glass Lens Magnifier; Black (8121)
- INDUSTRIAL SCIENTIFIC Goretex Filter Insert For High Capacity (17057803)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 10 ft. (18109207-10)
- INDUSTRIAL SCIENTIFIC Filter, 25mm dia., .45um Pore (17027152)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 30 ft. (18109207-30)
- INDUSTRIAL SCIENTIFIC Gas Detection MX6 Sensor, CH4 Sensor (17124975-M)
- INDUSTRIAL SCIENTIFIC Small Replacement Sensor, LEL (17155304-K)
- MSA SAFETY Automated Test System, 100-240VAC (10128626)
- Industrial Scientific Gas Detection