Shop All Gas Detection Accessories
Industrial Scientific
Small Replacement Sensor, LEL
Mfr # 17155304-M
Zoro # G4443078
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ventis Pro 4, Ventis Pro 5 Series
- Temp. Range -40 Degrees to 122 Degrees F, -40 Degrees to 50 Degrees C
- Detects Methane
- Sensor Range 0 to 5%
- Resolution 0.01% vol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 17155304-M
- Zoro # G4443078
- Country of Origin United States
- Category Gas Detection Accessories
Details
Item | Gas Detector Sensor |
For Use With | Ventis Pro 4, Ventis Pro 5 Series |
Temp. Range | -40 Degrees to 122 Degrees F, -40 Degrees to 50 Degrees C |
Detects | Methane |
Sensor Range | 0 to 5% |
Resolution | 0.01% vol |
Chemical Formula | CH4 |
Industry Type | Healthcare |
Measurement Range | 0 to 5% vol |
Sensor Type | Catalytic |
Gas Detected | Methane |
For Detector Type | Portable |
Compatible Detector Model/Series | Ventis Pro5 |
Sensor Life | 4 yr |
Operating Temperature - Minimum | -4 Degrees F |
T90 Response Time | 10 sec |
Operating Temperature - Maximum | 131 Degrees F |
T50 Response Time | 7 sec |
Series | Ventis Pro5 |
Description
Gas Detector Sensor, Gas Detected Methane, Measurement Range 0 to 5 Percent vol, Compatible Detector Model/Series Ventis Pro5, Compatible Detector Grainger Part Number 49JZ96, Sensor Type Catalytic, For Detector Type Portable, T90 Response Time 10 sec, Sensor Life 4 yr, Series Ventis Pro5, Resolution 0.01 Percent vol, T50 Response Time 7 sec, Operating Temperature - Maximum 131 Degrees F, Operating Temperature - Minimum -4 Degrees F, Chemical Formula CH4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYMARK Removeable Adhesive 1"x1" Octagon Thursday Triling Label, PK12000 (IT110060B-4-THU)
- PANDUIT Voltage Marker, Vinyl, 480 Volts, PK5 (PCV-480CY)
- HD FCSG1.5 FastCap Magnifying Bifocal Safety Glasses 1.5 (FCSG1.5)
- MOON AMERICAN Heavy Duty Hose Reel, 100 Ft x 1.5 In (1430-3)
- INDUSTRIAL SCIENTIFIC Filter Inlet, with Water Barriers, PK3 (18109455)
- INDUSTRIAL SCIENTIFIC External Dust Filter, 5" L (17155934)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, 0 to 500 ppm (17156650-2)
- INDUSTRIAL SCIENTIFIC Dust Filter/Water Stop, Aspirated (17152395)
- INDUSTRIAL SCIENTIFIC Battery Charger, 12VDC (18106971)
- INDUSTRIAL SCIENTIFIC iAssign Standard Tag, 10 pcs. (18109417)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 100 ft. (18109207-100)
- Industrial Scientific Gas Detection