Shop All Gas Detection Accessories
Industrial Scientific
Small Replacement Sensor, LEL
Mfr # 17155304-K
Zoro # G4443087
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ventis Pro 4, Ventis Pro 5 Series
- Resolution 1% LEL
- Detects Pentane
- Chemical Formula C5H12
- Sensor Range 0 to 100%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 17155304-K
- Zoro # G4443087
- Country of Origin United States
- Category Gas Detection Accessories
Details
Item | Gas Detector Sensor |
For Use With | Ventis Pro 4, Ventis Pro 5 Series |
Resolution | 1% LEL |
Detects | Pentane |
Chemical Formula | C5H12 |
Sensor Range | 0 to 100% |
Temp. Range | -40 Degrees to 122 Degrees F, -40 Degrees to 50 Degrees C |
Industry Type | Healthcare |
Measurement Range | 0 to 100% LEL |
Operating Temperature - Minimum | -4 Degrees F |
Sensor Life | 2 yr |
Series | Ventis Pro5 |
T90 Response Time | 16 sec |
T50 Response Time | 10 sec |
Operating Temperature - Maximum | 131 Degrees F |
Gas Detected | Pentane |
For Detector Type | Portable |
Compatible Detector Model/Series | Ventis Pro5 |
Sensor Type | Catalytic |
Description
Gas Detector Sensor, Gas Detected Pentane, Measurement Range 0 to 100 Percent LEL, Compatible Detector Model/Series Ventis Pro5, Compatible Detector Grainger Part Number 49JZ95, Sensor Type Catalytic, For Detector Type Portable, T90 Response Time 16 sec, Sensor Life 2 yr, Series Ventis Pro5, Resolution 1 Percent LEL, T50 Response Time 10 sec, Operating Temperature - Maximum 131 Degrees F, Operating Temperature - Minimum -4 Degrees F, Chemical Formula C5H12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION 24 in Height, Vinyl, 24" x 18", WS-D-1824-Maine (WS-D-1824-Maine)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 36/30 (10012555)
- HEROS PRIDE Embroidered Patch, U.S. Flag, Medium Gold (0022)
- OCCUNOMIX 2XL Sweatshirt, Hi-Vis Yellow (LUX-SWTHZBK-Y2X)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, CO (17155306-1)
- INDUSTRIAL SCIENTIFIC Dust Filter/Water Stop, Aspirated (17152395)
- INDUSTRIAL SCIENTIFIC Large Replacement Sensor, H2S (17155306-2)
- INDUSTRIAL SCIENTIFIC iAssign Standard Tag, 10 pcs. (18109417)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 30 ft. (18109207-30)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, 0 to 100 ppm (17156650-L)
- HONEYWELL Protective Case, Black, Plastic, PK50 (CLIPHB-CASE-B50)
- Industrial Scientific Gas Detection