Shop All Gas Detection Accessories
Industrial Scientific
Small Replacement Sensor, CO2, HC
Mfr # 17155304-U
Zoro # G4443026
product price: $1,308.99
/ea
Free Shipping & Returns
$1,308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ventis Pro 5 Series
- Industry Type Healthcare
- Detects Carbon Dioxide, Hydrocarbons
- Resolution 1% LEL, Carbon Dioxide 0.01%
- Sensor Range CO2 0 to 5% v/v, HC 0 to 100% LEL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 17155304-U
- Zoro # G4443026
- Country of Origin United States
- Category Gas Detection Accessories
Details
Item | Gas Detector Sensor |
For Use With | Ventis Pro 5 Series |
Industry Type | Healthcare |
Detects | Carbon Dioxide, Hydrocarbons |
Resolution | 1% LEL, Carbon Dioxide 0.01% |
Sensor Range | CO2 0 to 5% v/v, HC 0 to 100% LEL |
Temp. Range | -40 Degrees to 122 Degrees F, -40 Degrees to 50 Degrees C |
Chemical Formula | CO2 |
Operating Temperature - Minimum | -4 Degrees F |
Gas Detected | Carbon Dioxide, Propane |
T90 Response Time | 32 sec (Carbon Dioxide), 38 sec (Propane) |
Sensor Type | Infrared |
Sensor Life | 2 yr |
Operating Temperature - Maximum | 122 Degrees F |
T50 Response Time | 17 sec (Carbon Dioxide), 18 sec (Propane) |
For Detector Type | Portable |
Measurement Range | 0 to 100% LEL, Carbon Dioxide (0 to 5%) |
Compatible Detector Model/Series | Ventis Pro5 |
Series | Ventis Pro5 |
Description
Gas Detector Sensor, Gas Detected Carbon Dioxide, Propane, Measurement Range 0 to 100 Percent LEL, Carbon Dioxide (0 to 5 Percent), Compatible Detector Model/Series Ventis Pro5, Compatible Detector Grainger Part Number 49KA02, Sensor Type Infrared, For Detector Type Portable, T90 Response Time 32 sec (Carbon Dioxide), 38 sec (Propane), Sensor Life 2 yr, Series Ventis Pro5, Resolution 1 Percent LEL, Carbon Dioxide 0.01 Percent, T50 Response Time 17 sec (Carbon Dioxide), 18 sec (Propane)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert (KN-COB-DP2)
- LYLE Rflctv Visitors Sign, 18x12in, Aluminum, T1-6113-HI_12x18 (T1-6113-HI_12x18)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-41300MG/WB/FY/F6)
- BRADY Portable Label Printer Kit, BMP51 Series, Single Color Capability (BMP51-KIT-GI)
- INDUSTRIAL SCIENTIFIC Battery Charger, 12VDC (18106971)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 20 ft. (18109207-20)
- INDUSTRIAL SCIENTIFIC Dust and Mist Filter, 5" L, Durable Design (17155932)
- INDUSTRIAL SCIENTIFIC Carrying Case, Nylon, Black (18108183)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, HCN (17155306-B)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 4" Dia., 5" L (18109498)
- MSA SAFETY Replacement Sensor, Detects H2S, CO (10121213)
- Industrial Scientific Gas Detection Accessories