Shop All Gas Detection Accessories
Industrial Scientific
Small Replacement Sensor, CO2, CH4
Mfr # 17155304-V
Zoro # G4443017
product price: $1,308.99
/ea
Free Shipping & Returns
$1,308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ventis Pro 5 Series
- Sensor Range CH4 0 to 5% v/v, CO2 0 to 5% v/v
- Resolution Carbon Dioxide 0.01% vol, Methane 0.01%
- Industry Type Healthcare
- Temp. Range -40 Degrees to 122 Degrees F, -40 Degrees to 50 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 17155304-V
- Zoro # G4443017
- Country of Origin United States
- Category Gas Detection Accessories
Details
Item | Gas Detector Sensor |
For Use With | Ventis Pro 5 Series |
Sensor Range | CH4 0 to 5% v/v, CO2 0 to 5% v/v |
Resolution | Carbon Dioxide 0.01% vol, Methane 0.01% |
Industry Type | Healthcare |
Temp. Range | -40 Degrees to 122 Degrees F, -40 Degrees to 50 Degrees C |
Chemical Formula | CH4, CO2 |
Detects | Carbon Dioxide, Methane |
Gas Detected | Carbon Dioxide, Methane |
Operating Temperature - Minimum | -4 Degrees F |
T90 Response Time | 30 sec |
T50 Response Time | 15 sec |
Sensor Life | 2 yr |
Measurement Range | Carbon Dioxide (0 to 5% vol/ vol), Methane (0 to 5% vol/ vol) |
Series | Ventis Pro5 |
Compatible Detector Model/Series | Ventis Pro5 |
For Detector Type | Portable |
Sensor Type | Infrared |
Operating Temperature - Maximum | 122 Degrees F |
Description
Gas Detector Sensor, Gas Detected Carbon Dioxide, Methane, Measurement Range Carbon Dioxide (0 to 5 Percent vol/ vol), Methane (0 to 5 Percent vol/ vol), Compatible Detector Model/Series Ventis Pro5, Compatible Detector Grainger Part Number 49KA03, Sensor Type Infrared, For Detector Type Portable, T90 Response Time 30 sec, Sensor Life 2 yr, Series Ventis Pro5, Resolution Carbon Dioxide 0.01 Percent vol, Methane 0.01 Percent, T50 Response Time 15 sec, Operating Temperature - Maximum 122 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Hard Hats Glasses Steel Toe Boots, 24in X 18in Aluminum, 24" W, 18" H, Landscape (OS-SF-A-1824-L-10655)
- 2W INTERNATIONAL Classic Soft Knee Pad (NPS01)
- QUAKEHOLD! HPLC 3-Stack Fastener Kit, Gray (RD.HP.3G.1)
- BRADY White Nylon Wire Marker Tape, WRAP-7-499 (WRAP-7-499)
- INDUSTRIAL SCIENTIFIC Dust and Mist Filter, 5" L, Durable Design (17155932)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, Detects Oxygen (17155304-Y)
- INDUSTRIAL SCIENTIFIC Gas Regulator Manifold, 5-Port, Clamp-On (18105924)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 20 ft. (18109207-20)
- INDUSTRIAL SCIENTIFIC Goretex Filter Insert For High Capacity (17057803)
- INDUSTRIAL SCIENTIFIC Carrying Case, Leather, Black (18108811)
- MSA SAFETY Replacement Sensor (10106726)
- Industrial Scientific Gas Detection Accessories