Shop All Single-Gas Detectors
Industrial Scientific
Single Gas Monitor, LCD Display, 2" W
Mfr # 18100060-B
Zoro # G4077214
product price: $785.99
/ea
Free Shipping & Returns
$785.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Hydrogen Cyanide
- Gas Type HCN
- Battery Type CR2 Lithium
- Operating Temp. Range -40 Degrees to 140 Degrees F
- Standards ANZEx: Ex ia I/IIC T4, ATEX Ex ia I/Ex ia IIC T4, China Ex: Ex ia I/IIC T4, Cl II, Gr E-G, CMA: Ex ia I, CSA: Cl I, Gr A-D T4, Equipment Group and Category I M1/II 1G, Ex ia IIC T4, IECEX: Ex ia I/IIC T4, INMETRO: Ex ia IIC T4,UL: Cl I, Div 1, Gr A-D, T4, KC: Ex ia I/IIC T4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 18100060-B
- Zoro # G4077214
- Country of Origin United States
- Category Single-Gas Detectors
Dimensions
Depth | 1 7/64 in |
Width | 2 in |
Height | 3 45/64 in |
Manufacturer Warranty Length | 1 yr |
Battery Size | 2CR |
Description
Single-Gas Detector, Replaceable Battery Yes, Product Type Single-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Black, Gas Detected Hydrogen Cyanide, Communication Protocol PC-Compatible Interface, Series GasBadge Pro, Battery Size 2CR, Operating Humidity - Maximum 99 Percent, Status Indicator LED, Rechargeable Battery No, Includes Mounting Hardware Yes, Battery Voltage 3 V, Resistance Properties Water Resistant, Operating Humidity - Minimum 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Porta-Pack Wire Markers, 20, Blk/Wht, PK10 (PWM-20)
- MASTER LOCK Lockout Padlock, KA, Red, 1-1/4"H, PK3 (3KAS3RED)
- VGUARD A18A1, Exam Glove, 3.5 mil Palm, Nitrile, Powder-Free, Medium, 1000 PK, Blue (A18A12)
- OCCUNOMIX Long Sleeve T-Shirt, S, Orange, Polyester (LUX-LST2BX-OS)
- INDUSTRIAL SCIENTIFIC Docking Station, VentisMX4, CloudConnected (18109327-131)
- INDUSTRIAL SCIENTIFIC Docking Station, Tango TX1, CloudConnected (18109330-131)
- INDUSTRIAL SCIENTIFIC Docking Station, GasBadge Pro, (3)Port/USB (18109331-031)
- INDUSTRIAL SCIENTIFIC Docking Station, Ventis MX4, (3) Port/USB (18109327-031)
- INDUSTRIAL SCIENTIFIC Docking Station, iBrid MX6 (18109329-131)
- INDUSTRIAL SCIENTIFIC Sensor, Das, NO2 (17124975-4)
- BOSCH Tracer Gas Leak Detector Service Kit (LD9-TGKIT)
- Industrial Scientific Gas Detection