Shop All Calibration Equipment
Industrial Scientific
Single Gas Detector, Sulfur Dioxide
Mfr # GBPRO-5-CPO
Zoro # G7223054
Free Shipping & Returns
$611.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Sulfur Dioxide
- Gas Type SO2
- Sensor Range 0 to 150 ppm
- Includes Battery
- Features Display Backlight, DS2 Docking Station Compatible, Event Logging, Four-Button Operation, Top Mounted Sensor, User-Adjustable TWA and STEL Alarms, Water Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Industrial Scientific
- MFR # GBPRO-5-CPO
- Zoro # G7223054
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Depth | 1 1/8 in |
Width | 2 in |
Height | 3 45/64 in |
Battery Size | 2CR |
Overall Height | 3.7 in |
Overall Width | 2 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 1.13 in |
Description
Single-Gas Detector, Replaceable Battery Yes, Product Type Single-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Black, Gas Detected Sulfur Dioxide, Communication Protocol Not Applicable, Series GasBadge Pro, Battery Size 2CR, Operating Humidity - Maximum 99 Percent, Battery Voltage 3 V, Resistance Properties Water Resistant, Operating Humidity - Minimum 0 Percent, Temperature Code T4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR FastFit® Wolf Grey Tactical Glove, S, 7" L, PR (FFTAB-88-008)
- MUCK BOOT CO Men's Chore Classic Chelsea Boot (CHC000A M 120)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (19284)
- 3M Filter, White, 1 PR, NIOSH (D3078)
- INDUSTRIAL SCIENTIFIC Gas Regulator, 0.5Lpm (18105841)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Oxygen (18100060-3)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Oxygen (GBPRO-3-CPO)
- INDUSTRIAL SCIENTIFIC Gas Regulator, 0.5Lpm, Stainless Steel (18103374)
- INDUSTRIAL SCIENTIFIC Calibration Cup (17152455)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, SO2, 0-150ppm, Orange (TX1-5)
- MSA SAFETY Gas Regulator, 0.25Lpm (10034391)
- Industrial Scientific Calibration Equipment