Shop All Calibration Equipment
Industrial Scientific
Single Gas Detector, SO2, 0-150ppm, Orange
Mfr # TX1-5
Zoro # G6626715
product price: $524.99
/ea
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Sulfur Dioxide
- Gas Type SO2
- Housing Color Orange
- Includes Calibration Cup, Calibration/Bump Test Tubing, Suspender Clip
- Alarm Setting Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # TX1-5
- Zoro # G6626715
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Height | 3 9/10 in |
Depth | 1 3/8 in |
Width | 2 in |
Overall Width | 2 in |
Overall Height | 3.9 in |
Battery Size | 3.6V |
Overall Depth | 1.38 in |
Description
Single-Gas Detector, Replaceable Battery Yes, Product Type Single-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Orange, Gas Detected Sulfur Dioxide, Communication Protocol Not Applicable, Series Tango TX1, Battery Size 3.6V, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery No, Battery Voltage 3.6 V, Operating Humidity - Minimum 95 Percent, Sensor Type Electrochemical, Temperature Code T4, Alarm Setting Adjustable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Work Boots, Composite, Blk, Mn, 9M, PR (W10304)
- ZORO SELECT Reflective Marking Tape, Solid, White, 2" W (RF6WT)
- MILWAUKEE TOOL Front Brim Blue Front Brim Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1324)
- VISIONAID Visionaid Lens Clean Disposable Lens Cleaning System 5000D, (LCS161200)
- INDUSTRIAL SCIENTIFIC Gas Regulator, 0.5Lpm (18103564)
- INDUSTRIAL SCIENTIFIC Gas Regulator, 0.5Lpm (18100933)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Carbon Monoxide (GBPRO-1-CPO)
- INDUSTRIAL SCIENTIFIC Gas Regulator, 0.5Lpm, Stainless Steel (18103374)
- INDUSTRIAL SCIENTIFIC Calibration Cup (17152455)
- INDUSTRIAL SCIENTIFIC Gas Regulator, 1/2 Lpm (18100883)
- MSA SAFETY Calibration Cap Kit (10089321)
- Industrial Scientific Gas Detection