Shop All Calibration Equipment
Industrial Scientific
Single Gas Detector, Oxygen
Mfr # GBPRO-3-CPO
Zoro # G6562981
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Oxygen
- Gas Type O2
- Includes Battery
- Features Display Backlight, DS2 Docking Station Compatible, Event Logging, Four-Button Operation, Top Mounted Sensor, User-Adjustable TWA and STEL Alarms, Water Resistant
- Battery Type CR2 Lithium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # GBPRO-3-CPO
- Zoro # G6562981
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Height | 3 45/64 in |
Width | 2 in |
Depth | 1 1/8 in |
Overall Width | 2 in |
Overall Height | 3.7 in |
Battery Size | 2CR |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 1.13 in |
Description
Single-Gas Detector, Replaceable Battery Yes, Product Type Single-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Black, Gas Detected Oxygen, Communication Protocol Not Applicable, Series GasBadge Pro, Battery Size 2CR, Operating Humidity - Maximum 99 Percent, Battery Voltage 3 V, Resistance Properties Water Resistant, Operating Humidity - Minimum 0 Percent, Temperature Code T4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Alum Danger Open Trench, 10"x7", LCU4-0344-NA_10X7 (LCU4-0344-NA_10X7)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 35/30 (10012555)
- INDUSTRIAL SCIENTIFIC iAssign Standard Tag, 10 pcs. (18109417)
- BRADY Eye Wash Sign, 6 in Height, 9 in Width, Acrylic, Rectangle, English (V1EW03A)
- INDUSTRIAL SCIENTIFIC Gas Regulator, 0.5Lpm (18103564)
- INDUSTRIAL SCIENTIFIC Gas Regulator, 0.5Lpm (18102509)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, SO2, 0-150ppm, Orange (TX1-5)
- INDUSTRIAL SCIENTIFIC Gas Regulator, 0.5Lpm, Stainless Steel (18103374)
- INDUSTRIAL SCIENTIFIC Gas Regulator, 0.5Lpm (18100933)
- INDUSTRIAL SCIENTIFIC Gas Regulator, 0.5Lpm (18105841)
- MSA SAFETY Gas Regulator, 0.25Lpm (10034391)
- Industrial Scientific Gas Detection