Shop All Calibration Equipment
Industrial Scientific
Single Gas Detector, Nitrogen Dioxide
Mfr # GBPRO-4-CPO
Zoro # G6873151
product price: $548.99
/ea
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Nitrogen Dioxide
- Gas Type NO2
- Sensor Range 0 to 150 ppm
- Housing Color Black
- Includes Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # GBPRO-4-CPO
- Zoro # G6873151
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Width | 2 in |
Depth | 1 1/8 in |
Height | 3 45/64 in |
Overall Depth | 1.13 in |
Manufacturer Warranty Length | 1 yr |
Battery Size | 2CR |
Overall Height | 3.7 in |
Overall Width | 2 in |
Description
Single-Gas Detector, Replaceable Battery Yes, Product Type Single-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Black, Gas Detected Nitrogen Dioxide, Communication Protocol Not Applicable, Series GasBadge Pro, Battery Size 2CR, Operating Humidity - Maximum 99 Percent, Battery Voltage 3 V, Resistance Properties Water Resistant, Operating Humidity - Minimum 0 Percent, Temperature Code T4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG DrainBlocker Cover, 30 x 30 In (PLR402)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-3/4" Shank L, Steel, 4363 (04363)
- BDG Acrylic 1-Hole Balaclava, EA, Universal (90-0-510)
- WEARWELL 105 ft. L x PVC, 1/8" Thick (381.18X3X105BK)
- INDUSTRIAL SCIENTIFIC Calibration Kit, 58L (18102189)
- INDUSTRIAL SCIENTIFIC Gas Regulator, 1/2 Lpm (18100883)
- INDUSTRIAL SCIENTIFIC Gas Regulator, 0.5Lpm (18102509)
- INDUSTRIAL SCIENTIFIC Gas Regulator, 0.5Lpm, Stainless Steel (18103374)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Carbon Monoxide (GBPRO-1-CPO)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Chlorine (GBPRO-7-CPO)
- NORCO Calibration Gas Cylinder, 103L (J197129LM2)
- Industrial Scientific Gas Detection