Shop All Calibration Equipment
Industrial Scientific
Single Gas Detector, Nitrogen Dioxide
Mfr # 18100060-4
Zoro # G7329384
product price: $773.99
/ea
Free Shipping & Returns
$773.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Nitrogen Dioxide
- Gas Type NO2
- Housing Color Black
- Includes Attached Suspender Clip, Calibration Adapter and Tubing, Operating Instruction
- Alarm Setting Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 18100060-4
- Zoro # G7329384
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Height | 3 17/25 in |
Width | 2 in |
Depth | 4/5 in |
Overall Width | 2 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 1.1 in |
Battery Size | 2CR |
Overall Height | 3.7 in |
Description
Single-Gas Detector, Replaceable Battery Yes, Product Type Single-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Black, Gas Detected Nitrogen Dioxide, Communication Protocol PC-Compatible Interface, Series GasBadge Pro, Battery Size 2CR, Operating Humidity - Maximum 99 Percent, Status Indicator LED, Rechargeable Battery No, Includes Mounting Hardware Yes, Battery Voltage 3 V, Resistance Properties Water Resistant, Operating Humidity - Minimum 0 Percent
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW 7' X 7' Drain Tarps / Leak Diverters (DTP12WB-0707)
- KENT SAFETY Life Jacket, Universal, 35lb, CO2, Green (132802-400-004-19)
- RED KAP Mns Ls Dark Navy Cotton Workshirt, XL (SC30DN LN XL)
- VIVE HEALTH Felt Arch Pads, White, PK12 (INS1029WHT)
- INDUSTRIAL SCIENTIFIC Gas Regulator, 0.5Lpm (18102509)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Hydrogen (GBPRO-C-CPO)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Hydrogen Sulfide (GBPRO-2-CPO)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, NO2, 0-150ppm, Orange (TX1-4)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, SO2, 0-150ppm, Orange (TX1-5)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Carbon Monoxide (GBPRO-1-CPO)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, H2S, 0-200ppm, Orange (TX1-2)
- Industrial Scientific Calibration Equipment