Shop All Calibration Equipment
Industrial Scientific
Single Gas Detector, Hydrogen Sulfide
Mfr # 18100060-2
Zoro # G7316967
product price: $509.99
/ea
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects hydrogen Sulfide
- Gas Type H2S
- Housing Color Black
- Includes Attached Suspender Clip, Calibration Adapter and Tubing, Operating Instruction
- Alarm Setting Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 18100060-2
- Zoro # G7316967
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Height | 3 17/25 in |
Depth | 4/5 in |
Width | 2 in |
Battery Size | 2CR |
Overall Depth | 1.1 in |
Overall Width | 2 in |
Overall Height | 3.7 in |
Manufacturer Warranty Length | 2 yr |
Description
Single-Gas Detector, Replaceable Battery Yes, Product Type Single-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Black, Gas Detected Hydrogen Sulfide, Communication Protocol PC-Compatible Interface, Series GasBadge Pro, Battery Size 2CR, Operating Humidity - Maximum 99 Percent, Status Indicator LED, Rechargeable Battery No, Includes Mounting Hardware Yes, Battery Voltage 3 V, Resistance Properties Water Resistant, Operating Humidity - Minimum 0 Percent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Self-Retracting Lifeline, 10 ft L, 2Legs (VSLEW-032-PF-A)
- BRADY Pipe Marker, PK5, 7149-4-PK (7149-4-PK)
- RETRACTA-BELT Retractable Belt Barrier, Single Belt (WH412SB15-AAO-HC)
- 3M Drop-Thru Anchor (2104818)
- INDUSTRIAL SCIENTIFIC Gas Regulator, 0.5Lpm (18100933)
- INDUSTRIAL SCIENTIFIC Gas Regulator, 0.5Lpm (18105841)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, CO, 0-1000ppm, Orange (TX1-1)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, SO2, 0-150ppm, Orange (TX1-5)
- INDUSTRIAL SCIENTIFIC Gas Regulator, 0.5Lpm, Stainless Steel (18103374)
- INDUSTRIAL SCIENTIFIC Tubing with Tee, 2 ft. (17155011)
- HONEYWELL Calibration Gas, Carbon Monoxide CO, 58L (CG2-M-100-58)
- Industrial Scientific Gas Detection