Shop All Calibration Equipment
Industrial Scientific
Single Gas Detector, Hydrogen
Mfr # GBPRO-C-CPO
Zoro # G6938084
product price: $705.99
/ea
Free Shipping & Returns
$705.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Hydrogen
- Gas Type H2
- Housing Color Black
- Alarm Setting Adjustable
- Includes Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # GBPRO-C-CPO
- Zoro # G6938084
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Width | 2 in |
Depth | 1 1/8 in |
Height | 3 45/64 in |
Battery Size | 2CR |
Overall Width | 2 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 1.13 in |
Overall Height | 3.7 in |
Description
Single-Gas Detector, Replaceable Battery Yes, Product Type Single-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Black, Gas Detected Hydrogen, Communication Protocol Not Applicable, Series GasBadge Pro, Battery Size 2CR, Operating Humidity - Maximum 99 Percent, Battery Voltage 3 V, Resistance Properties Water Resistant, Operating Humidity - Minimum 0 Percent, Temperature Code T4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Hand Stamp, 3/8" Char H, Period (.) Char. (08271 Period)
- IDESCO SAFETY Maintenance Department Safety Tag, PK10 (KAT171AC)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- PIP Cooling Bandana, Cowboy Red (393-100-CRD)
- INDUSTRIAL SCIENTIFIC Tubing with Tee, 2 ft. (17155011)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, CO, 0-1000ppm, Orange (TX1-1)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Chlorine (GBPRO-7-CPO)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, H2S, 0-200ppm, Orange (TX1-2)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Oxygen (GBPRO-3-CPO)
- INDUSTRIAL SCIENTIFIC Calibration Kit, 58L (18102189)
- MACURCO Calibration Kit, NH3 Gas Type, 34L (AM1-FCK)
- Industrial Scientific Gas Detection