Shop All Calibration Equipment
Industrial Scientific
Single Gas Detector, Hydrogen Cyanide
Mfr # GBPRO-B-CPO
Zoro # G7185105
product price: $689.99
/ea
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Hydrogen Cyanide
- Gas Type HCN
- Sensor Range 0 to 30 ppm
- Includes Battery
- Features Display Backlight, DS2 Docking Station Compatible, Event Logging, Four-Button Operation, Top Mounted Sensor, User-Adjustable TWA and STEL Alarms, Water Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # GBPRO-B-CPO
- Zoro # G7185105
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Height | 3 45/64 in |
Depth | 1 1/8 in |
Width | 2 in |
Overall Depth | 1.13 in |
Overall Width | 2 in |
Battery Size | 2CR |
Manufacturer Warranty Length | 1 yr |
Overall Height | 3.7 in |
Description
Single-Gas Detector, Replaceable Battery Yes, Product Type Single-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Black, Gas Detected Hydrogen Cyanide, Communication Protocol Not Applicable, Series GasBadge Pro, Battery Size 2CR, Operating Humidity - Maximum 99 Percent, Battery Voltage 3 V, Resistance Properties Water Resistant, Operating Humidity - Minimum 0 Percent, Temperature Code T4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI TREADS Non-Slip Aluminum Tread, 30in x 3.75in, Brown, incl. screws (NST633730BRT)
- HARRIS INDUSTRIES Label, 2-7/8 In. W, 7/8 In. H, PK500, LB132311 (LB132311)
- FRED SILVER Convex Security Mirror (PLXR-18)
- CARHARTT Mock Neck Quarter Zip Sweatshirt, Size L (105294-472LREG)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Chlorine (GBPRO-7-CPO)
- INDUSTRIAL SCIENTIFIC Calibration Kit, 58L (18102189)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Oxygen (18100060-3)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Carbon Monoxide (GBPRO-1-CPO)
- INDUSTRIAL SCIENTIFIC Tubing with Tee, 2 ft. (17155011)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, SO2, 0-150ppm, Orange (TX1-5)
- GASCO Gas Cylinder Regulator, 0.3 to 8.0Lpm (74-DAF)
- Industrial Scientific Gas Detection