Shop All Calibration Equipment
Industrial Scientific
Single Gas Detector, Chlorine Dioxide
Mfr # 18100060-8
Zoro # G9006401
Free Shipping & Returns
$799.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Chlorine Dioxide
- Gas Type ClO2
- Housing Color Black
- Includes Attached Suspender Clip, Calibration Adapter and Tubing, Operating Instruction
- Alarm Setting Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Industrial Scientific
- MFR # 18100060-8
- Zoro # G9006401
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Depth | 4/5 in |
Height | 3 17/25 in |
Width | 2 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 3.7 in |
Overall Depth | 1.1 in |
Overall Width | 2 in |
Battery Size | 2CR |
Description
Single-Gas Detector, Replaceable Battery Yes, Product Type Single-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Black, Gas Detected Chlorine Dioxide, Communication Protocol PC-Compatible Interface, Series GasBadge Pro, Battery Size 2CR, Operating Humidity - Maximum 99 Percent, Status Indicator LED, Rechargeable Battery No, Includes Mounting Hardware Yes, Battery Voltage 3 V, Resistance Properties Water Resistant, Operating Humidity - Minimum 0 Percent
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Ratchet Faceshield Assy, with Headgear (S38410)
- CONDOR Mechanics Gloves, M, Blue, Polyester (488C15)
- SIGNMISSION OSHA Sign, Lockout Machinery Prior Servicing Bilingual, 10in X 7in Alum, 7" W, 10" H, Spanish (OS-DS-A-710-VS-1429)
- PETZL Carabiner, no lock, 4" Length, Aluminum, Black (M39A SN)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Oxygen (18100060-3)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Oxygen (GBPRO-3-CPO)
- INDUSTRIAL SCIENTIFIC Gas Regulator, 0.5Lpm (18100933)
- INDUSTRIAL SCIENTIFIC Tubing with Tee, 2 ft. (17155011)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, H2S, 0-200ppm, Orange (TX1-2)
- INDUSTRIAL SCIENTIFIC Gas Regulator, 0.5Lpm (18103564)
- AIR SYSTEMS INTL Calibration Gas Cylinder, CO, 20ppm, 17L (BBG-20)
- Industrial Scientific Calibration Equipment