Shop All Calibration Equipment
Industrial Scientific
Single Gas Detector, Ammonia
Mfr # 18100060-6
Zoro # G7396907
product price: $849.99
/ea
Free Shipping & Returns
$849.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Ammonia
- Gas Type NH3
- Housing Color Black
- Includes Attached Suspender Clip, Calibration Adapter and Tubing, Operating Instruction
- Alarm Setting Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 18100060-6
- Zoro # G7396907
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Height | 3 17/25 in |
Width | 2 in |
Depth | 4/5 in |
Overall Depth | 1.1 in |
Overall Height | 3.7 in |
Manufacturer Warranty Length | 1 yr |
Battery Size | 2CR |
Overall Width | 2 in |
Description
Single-Gas Detector, Replaceable Battery Yes, Product Type Single-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Black, Gas Detected Ammonia, Communication Protocol PC-Compatible Interface, Series GasBadge Pro, Battery Size 2CR, Operating Humidity - Maximum 99 Percent, Status Indicator LED, Rechargeable Battery No, Includes Mounting Hardware Yes, Battery Voltage 3 V, Resistance Properties Water Resistant, Operating Humidity - Minimum 0 Percent, Sensor Type Infrared
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Multiple Tone Signal, 120VAC, 0.36A, Gray (5530M-24N5)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Natural, L, 12PK (9670L)
- 3M Contant Flow Vinyl Breathing Tube (W-5114)
- EAGLE MFG 5 gal Silver Stainless Steel Type I Safety Can Flammables (1327)
- INDUSTRIAL SCIENTIFIC Tubing with Tee, 2 ft. (17155011)
- INDUSTRIAL SCIENTIFIC Gas Regulator, 1/2 Lpm (18100883)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, CO, 0-1000ppm, Orange (TX1-1)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, NO2, 0-150ppm, Orange (TX1-4)
- INDUSTRIAL SCIENTIFIC Calibration Kit, 58L (18102189)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, SO2, 0-150ppm, Orange (TX1-5)
- ZORO SELECT Gas Regulator, 0.25Lpm (514)
- Industrial Scientific Gas Detection