Shop All Gas Detection Accessories
Industrial Scientific
Sensor, Detects Sulfur Dioxide
Mfr # 18109476
Zoro # G6140255
product price: $866.99
/ea
Free Shipping & Returns
$866.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensor Range 0 to 150 ppm
- Detects Sulfur Dioxide
- Resolution 0.1 ppm
- Compatible Detector Model/Series Radius BZ1
- Measurement Range 0 to 150 ppm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 18109476
- Zoro # G6140255
- Country of Origin United States
- Category Gas Detection Accessories
Details
Item | Gas Detector Sensor |
Sensor Range | 0 to 150 ppm |
Detects | Sulfur Dioxide |
Resolution | 0.1 ppm |
Compatible Detector Model/Series | Radius BZ1 |
Measurement Range | 0 to 150 ppm |
Series | Radius BZ1 |
Sensor Type | Electrochemical |
Chemical Formula | SO2 |
Sensor Life | 2 yr |
For Detector Type | Portable |
Gas Detected | Sulfur Dioxide |
Description
Gas Detector Sensor, Gas Detected Sulfur Dioxide, Measurement Range 0 to 150 ppm, Compatible Detector Model/Series Radius BZ1, Compatible Detector Grainger Part Number 52HP43, Sensor Type Electrochemical, For Detector Type Portable, Sensor Life 2 yr, Series Radius BZ1, Resolution 0.1 ppm, Chemical Formula SO2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONLACE Unbrkbl Shoelace Boot Lace, 33", Brn, PR1 (30002)
- PROFLEX BY ERGODYNE Wrist Support, Right, S, Tan (4010)
- ALLEGRO INDUSTRIES Allegro 4400-Y Generic Yellow Wall Case w/ Label Kit & 1 Shelf, Small (4400-Y)
- INDUSTRIAL SCIENTIFIC Carrying Case, Leather, Black (18108811)
- INDUSTRIAL SCIENTIFIC Filter Inlet, with Water Barriers, PK3 (18109455)
- INDUSTRIAL SCIENTIFIC Sampling Tubing/Probe Kit (18108043)
- INDUSTRIAL SCIENTIFIC Power Supply, 4" L, with Charger (17155923)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 50 ft. (18109207-50)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 10 ft. (18109206-10)
- GFG Replacement Sensor, Oxygen (2210404)
- Industrial Scientific Gas Detection Accessories