Shop All Gas Detection Accessories
Industrial Scientific
Sensor, Detects Combustible Gas
Mfr # 17156650-K
Zoro # G6140325
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 18109396-ABC
- Temp. Range -20 Degrees to 55 Degrees C
- Sensor Range 0 to 100 ppm
- Detects Combustible Gas
- Resolution 1 ppm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 17156650-K
- Zoro # G6140325
- Country of Origin United States
- Category Gas Detection Accessories
Details
Item | Gas Detector Sensor |
For Use With | Mfr. No. 18109396-ABC |
Temp. Range | -20 Degrees to 55 Degrees C |
Sensor Range | 0 to 100 ppm |
Detects | Combustible Gas |
Resolution | 1 ppm |
Chemical Formula | C5H12 |
Operating Temperature - Minimum | -4 Degrees F |
Series | Radius BZ1 |
Operating Temperature - Maximum | 131 Degrees F |
For Detector Type | Portable |
T90 Response Time | 30 sec |
Sensor Type | Catalytic |
Compatible Detector Model/Series | Radius BZ1 |
Gas Detected | Pentane |
Compatible Detector Manufacturer Part Number | 18109396-ABC |
Sensor Life | 2 yr |
T50 Response Time | 10 sec |
Measurement Range | 0 to 100% LEL |
Description
Gas Detector Sensor, Gas Detected Pentane, Measurement Range 0 to 100 Percent LEL, Compatible Detector Model/Series Radius BZ1, Compatible Detector Grainger Part Number 52HP36, Sensor Type Catalytic, For Detector Type Portable, T90 Response Time 30 sec, Compatible Detector Manufacturer Part Number 18109396-ABC, Sensor Life 2 yr, Series Radius BZ1, Resolution 1 ppm, T50 Response Time 10 sec, Operating Temperature - Maximum 131 Degrees F, Operating Temperature - Minimum -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 6In White Plastic Number 9, 5PK (A30309)
- EPSON Label Cartridge, White/Clear, Labels/Roll: Continuous (212WCPX)
- 3M SPEEDGLAS Inside Prot Plate, 2.8x4.2In, Clr, PK25 (06-0200-30-B)
- TINGLEY Vision Rain, Pants, Class, E, Yellow/Green, XL (P23122)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 10 ft. (18109206-10)
- INDUSTRIAL SCIENTIFIC Large Replacement Sensor, H2S (17155306-2)
- INDUSTRIAL SCIENTIFIC Carrying Case, Nylon, Black (18108183)
- INDUSTRIAL SCIENTIFIC Sampling Pump Filter, PK5 (1702-4191)
- INDUSTRIAL SCIENTIFIC Carrying Case, Nylon, Black (18106864)
- INDUSTRIAL SCIENTIFIC Internal Dust Filter/Water Stop, Monitor (17058157)
- MPOWER Tygon Tubing 25ft w/ Male Luer Connector (DA-Tygon-25)
- Industrial Scientific Gas Detection