Shop All Gas Detection Accessories
Industrial Scientific
Sampling Tubing Kit, 4" Dia., 5" L
Mfr # 18109498
Zoro # G6140051
product price: $51.85
/ea
$51.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 18109396-ABC
- Length 5 in
- Width 1 in
- Status Indicator No
- Features Resistant Material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 18109498
- Zoro # G6140051
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Length | 5 in |
Width | 1 in |
Diameter | 4 in |
Overall Width | 1 in |
Details
Item | Sampling Tubing Kit |
For Use With | Mfr. No. 18109396-ABC |
Status Indicator | No |
Features | Resistant Material |
Includes | Calibration Cup |
Power Source | No |
Series | Radius BZ1 |
Sub-Brand | Industrial Scientific |
Description
Sampling Tubing Kit, Product Type Calibration Cap/Cup/Hood, Series Radius BZ1, Sub-Brand Industrial Scientific, Overall Width 1 in, For Use With Mfr. No. 18109396-ABC, Includes Calibration Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSIDE Size 12.5 Men's Steel Toe Work Boot, Charcoal/Orange (322977M987XX125XXX)
- AIR PRODUCTS & CONTROLS Smoke Test Gas with Nozzle (TG-2500)
- HONEYWELL UVEX Clip On Eyewear, Cobalt Shade 6 (32-8LFFB6-0000-G)
- DELTA PLUS Elvex Xenon Safety Glasses (SG-14-I/O)
- INDUSTRIAL SCIENTIFIC Battery Charger, 12VDC (18106971)
- INDUSTRIAL SCIENTIFIC Gas Detection MX6 Sensor, CH4 Sensor (17124975-M)
- INDUSTRIAL SCIENTIFIC Carrying Case, Nylon, Black (18108183)
- INDUSTRIAL SCIENTIFIC Calibration Station (18108631-10)
- INDUSTRIAL SCIENTIFIC Carrying Case, Leather, Black (18108813)
- INDUSTRIAL SCIENTIFIC Gas Cylinder Holder, Wall Mount (17124348)
- HONEYWELL Boot for Max XT 2 (GA-BXT)
- Industrial Scientific Gas Detection Accessories