Shop All Gas Detection Accessories
Industrial Scientific
Sampling Tubing Kit, 1/8 in. x 90 ft.
Mfr # 18109207-90
Zoro # G6826382
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With MX6 iBrid, Ventis MX4
- Length 90 ft
- Diameter 1/8 in
- Includes Urethane Tubing
- Features Flexible Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 18109207-90
- Zoro # G6826382
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Length | 90 ft |
Diameter | 1/8 in |
Probe Diameter | 0.13 in |
Probe Length | 90 ft |
Details
Item | Tubing |
For Use With | MX6 iBrid, Ventis MX4 |
Includes | Urethane Tubing |
Features | Flexible Tubing |
Power Source | Manual/Non-Powered |
Series | Ventis MX4, Ventis Pro5 |
Tubing Material | Urethane |
Includes Tubing | Yes |
Sub-Brand | Industrial Scientific |
Description
Tubing, Product Type Tubing, Power Source Manual/Non-Powered, Includes Urethane Tubing, Series Ventis MX4, Ventis Pro5, Sub-Brand Industrial Scientific, Features Flexible Tubing, For Use With MX6 iBrid, Ventis MX4, Probe Diameter 0.13 in, Probe Length 90 ft, Tubing Material Urethane
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Green, L, PR (48UP53)
- ANSELL Bib Apron, Blue, 47 In. L (56-009)
- VF IMAGEWEAR Butcher Coat, XL, White, 30-3/4 In. L (4016WH RG XL)
- C.H. HANSON Number Set, 1/4 In. H, Steel (21440)
- INDUSTRIAL SCIENTIFIC Small Replacement Sensor, LEL (17155304-K)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 4" Dia., 5" L (18109498)
- INDUSTRIAL SCIENTIFIC Internal Dust Filter/Water Stop, Monitor (17058157)
- INDUSTRIAL SCIENTIFIC Calibration Station (18108631-00)
- INDUSTRIAL SCIENTIFIC Carrying Case, Nylon, Black (18108810)
- INDUSTRIAL SCIENTIFIC Battery Charger, 12VDC (18106971)
- STORAGE BATTERY SYSTEMS Exhaust Fan 12" X 12", 110 Vac Input (H2FAN-12X12-110VAC)
- Industrial Scientific Gas Detection