Shop All Gas Detection Accessories
Industrial Scientific
Sampling Tubing Kit, 1/8 in. x 90 ft.
Mfr # 18109206-90
Zoro # G6414633
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With All Sensors
- Length 90 ft
- Includes PTFE Lined Tubing
- Diameter 1/8 in
- Features Flexible Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Industrial Scientific
- MFR # 18109206-90
- Zoro # G6414633
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Length | 90 ft |
Diameter | 1/8 in |
Probe Diameter | 0.13 in |
Probe Length | 90 ft |
Details
Item | Tubing |
For Use With | All Sensors |
Includes | PTFE Lined Tubing |
Features | Flexible Tubing |
Power Source | Manual/Non-Powered |
Tubing Material | PTFE |
Includes Tubing | Yes |
Sub-Brand | Industrial Scientific |
Series | Ventis MX4, Ventis Pro5 |
Description
Tubing, Product Type Tubing, Power Source Manual/Non-Powered, Includes PTFE Lined Tubing, Series Ventis MX4, Ventis Pro5, Sub-Brand Industrial Scientific, Features Flexible Tubing, For Use With All Sensors, Probe Diameter 0.13 in, Probe Length 90 ft, Tubing Material PTFE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Gloves, Class 0, Black, Sz 9, PR (E011B/9)
- AURALEX ACOUSTICS Wall Isolation, 13/64 ft. W, 8 ft. L, PK24 (RC-8)
- MASTER LOCK Compact Safety Lockout Pouch, Electrical (S1010E410KAPRE)
- RINGERS GLOVES Mechanics Gloves, L ( 10 ), Black, Mesh Spandex (113-10)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, HCN (17155306-B)
- INDUSTRIAL SCIENTIFIC Polycarbonate Probe 4 Ft W/ Tubing (18101428)
- INDUSTRIAL SCIENTIFIC Snsr Wtr Barrier Kit for Mfr No TX1, PK5 (18109230)
- INDUSTRIAL SCIENTIFIC Gas Cylinder Holder, Wall Mount (17124348)
- INDUSTRIAL SCIENTIFIC Sampling Tubing/Probe Kit (18108043)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 4" Dia., 5" L (18109498)
- BW TECHNOLOGIES Docking Station, LCD/LED Status Indicator (DX-BWC4)
- Industrial Scientific Gas Detection Accessories