Shop All Gas Detection Accessories
Industrial Scientific
Sampling Tubing Kit, 1/8 in. x 80 ft.
Mfr # 18109207-80
Zoro # G7163721
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With MX6 iBrid, Ventis MX4
- Length 80 ft
- Features Flexible Tubing
- Includes Urethane Tubing
- Diameter 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Industrial Scientific
- MFR # 18109207-80
- Zoro # G7163721
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Length | 80 ft |
Diameter | 1/8 in |
Probe Diameter | 0.13 in |
Probe Length | 80 ft |
Details
Item | Tubing |
For Use With | MX6 iBrid, Ventis MX4 |
Features | Flexible Tubing |
Includes | Urethane Tubing |
Power Source | Manual/Non-Powered |
Series | Ventis MX4, Ventis Pro5 |
Sub-Brand | Industrial Scientific |
Tubing Material | Urethane |
Includes Tubing | Yes |
Description
Tubing, Product Type Tubing, Power Source Manual/Non-Powered, Includes Urethane Tubing, Series Ventis MX4, Ventis Pro5, Sub-Brand Industrial Scientific, Features Flexible Tubing, For Use With MX6 iBrid, Ventis MX4, Probe Diameter 0.13 in, Probe Length 80 ft, Tubing Material Urethane
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Goggles, Clear Anti-Fog Lens (HB510PF)
- LYLE No Parking Parking Sign, 18" x 12, T1-1071-EG_12x18 (T1-1071-EG_12x18)
- SIGNMISSION OSHA Notice Sign, 7" H, Rigid Plastic, Emergency Boiler Shutoff Inside This Door Sign, Landscape (OS-NS-P-710-L-11768)
- RIVER CITY Class II Economy Safety Vests, Size 2XL (VCL2SLX2)
- INDUSTRIAL SCIENTIFIC Gas Cylinder Holder, Wall Mount (17124348)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 20 ft. (18109207-20)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 50 ft. (18109207-50)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, Detects Oxygen (17155304-Y)
- INDUSTRIAL SCIENTIFIC Polycarbonate Probe 4 Ft W/ Tubing (18101428)
- INDUSTRIAL SCIENTIFIC Filter, 25mm dia., .45um Pore (17027152)
- MACURCO Gas Detector, CO, LED, 0 to 200 ppm (CM-6)
- Industrial Scientific Gas Detection