Shop All Gas Detection Accessories
Industrial Scientific
Sampling Tubing Kit, 1/8 in. x 80 ft.
Mfr # 18109206-80
Zoro # G7183811
product price: $513.99
/ea
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With All Sensors
- Length 80 ft
- Includes PTFE Lined Tubing
- Diameter 1/8 in
- Features Flexible Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 18109206-80
- Zoro # G7183811
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Length | 80 ft |
Diameter | 1/8 in |
Probe Length | 80 ft |
Probe Diameter | 0.13 in |
Details
Item | Tubing |
For Use With | All Sensors |
Includes | PTFE Lined Tubing |
Features | Flexible Tubing |
Power Source | Manual/Non-Powered |
Includes Tubing | Yes |
Series | Ventis MX4, Ventis Pro5 |
Sub-Brand | Industrial Scientific |
Tubing Material | PTFE |
Description
Tubing, Product Type Tubing, Power Source Manual/Non-Powered, Includes PTFE Lined Tubing, Series Ventis MX4, Ventis Pro5, Sub-Brand Industrial Scientific, Features Flexible Tubing, For Use With All Sensors, Probe Diameter 0.13 in, Probe Length 80 ft, Tubing Material PTFE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (16-350/L)
- STEINER MIG Welding Gloves, Cowhide Palm, XL, PR (0216-X)
- HONEYWELL NORTH Ultra-spec 2001 OTG Safety Glasses, UVEX S0112 (S0112)
- WEATHERTECH Boot Tray Mat, Black, 16" W, 36" L (IDMBT1B)
- INDUSTRIAL SCIENTIFIC Filter, 25mm dia., .45um Pore (17027152)
- INDUSTRIAL SCIENTIFIC Dilution Tube For Use With Sampling Pum (17041740)
- INDUSTRIAL SCIENTIFIC Small Replacement Sensor, O2 (17155304-3)
- INDUSTRIAL SCIENTIFIC Small Replacement Dual Sensor, O2 (17156920)
- INDUSTRIAL SCIENTIFIC Gas Detection MX6 Sensor, CH4 Sensor (17124975-M)
- INDUSTRIAL SCIENTIFIC iAssign Standard Tag, 10 pcs. (18109417)
- INDUSTRIAL SCIENTIFIC Power Supply, 4" L, with Charger (17155923)
- Industrial Scientific Gas Detection