Shop All Gas Detection Accessories
Industrial Scientific
Sampling Tubing Kit, 1/8 in. x 70 ft.
Mfr # 18109206-70
Zoro # G6989841
product price: $445.99
/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With All Sensors
- Length 70 ft
- Diameter 1/8 in
- Features Flexible Tubing
- Includes PTFE Lined Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 18109206-70
- Zoro # G6989841
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Length | 70 ft |
Diameter | 1/8 in |
Probe Diameter | 0.13 in |
Probe Length | 70 ft |
Details
Item | Tubing |
For Use With | All Sensors |
Features | Flexible Tubing |
Includes | PTFE Lined Tubing |
Power Source | Manual/Non-Powered |
Series | Ventis MX4, Ventis Pro5 |
Includes Tubing | Yes |
Sub-Brand | Industrial Scientific |
Tubing Material | PTFE |
Description
Tubing, Product Type Tubing, Power Source Manual/Non-Powered, Includes PTFE Lined Tubing, Series Ventis MX4, Ventis Pro5, Sub-Brand Industrial Scientific, Features Flexible Tubing, For Use With All Sensors, Probe Diameter 0.13 in, Probe Length 70 ft, Tubing Material PTFE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELESTE STEIN Celeste Stein CMPS-1609 8-15 mmHg Black Versache Therapeutic Compression Sock - Women (CMPS-1609)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 6-1/2, 1 PR (87-320)
- ZORO SELECT Coverall, Chest 38In., Blue (CT10PB RG 38)
- SIGNMISSION OSHA Sign, Blind Intersection Proceed Slowly Bilingual, 10in X 7in Alum, 7" W, 10" L, Spanish (OS-DS-A-710-VS-1047)
- INDUSTRIAL SCIENTIFIC Small Replacement Sensor, O2 (17155304-3)
- INDUSTRIAL SCIENTIFIC Carrying Case, Nylon, Black (18108183)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 60 ft. (18109206-60)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, CO (17155306-1)
- INDUSTRIAL SCIENTIFIC Filter, 25mm dia., .45um Pore (17027152)
- INDUSTRIAL SCIENTIFIC Dust and Mist Filter, 5" L, Durable Design (17155932)
- STORAGE BATTERY SYSTEMS Exhaust Fan 12" X 12", 110 Vac Input (H2FAN-12X12-110VAC)
- Industrial Scientific Gas Detection Accessories