Shop All Gas Detection Accessories
Industrial Scientific
Sampling Tubing Kit, 1/8 in. x 60 ft.
Mfr # 18109207-60
Zoro # G7019835
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Flexible Tubing
- For Use With MX6 iBrid, Ventis MX4
- Includes Urethane Tubing
- Length 60 ft
- Diameter 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Industrial Scientific
- MFR # 18109207-60
- Zoro # G7019835
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Length | 60 ft |
Diameter | 1/8 in |
Probe Length | 60 ft |
Probe Diameter | 0.13 in |
Details
Features | Flexible Tubing |
For Use With | MX6 iBrid, Ventis MX4 |
Item | Tubing |
Includes | Urethane Tubing |
Power Source | Manual/Non-Powered |
Sub-Brand | Industrial Scientific |
Series | Ventis MX4, Ventis Pro5 |
Includes Tubing | Yes |
Tubing Material | Urethane |
Description
Tubing, Product Type Tubing, Power Source Manual/Non-Powered, Includes Urethane Tubing, Series Ventis MX4, Ventis Pro5, Sub-Brand Industrial Scientific, Features Flexible Tubing, For Use With MX6 iBrid, Ventis MX4, Probe Diameter 0.13 in, Probe Length 60 ft, Tubing Material Urethane
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA EMERGENCY Sign, Phone 911 Only W/ Symbol, 10in X 7in Aluminum, 7" W, 10" L, Portrait (OS-EM-A-710-V-10461)
- IRONLACE Unbrkbl Shoelace Boot Lace, 96", Blk, PR1 (30013)
- TINGLEY RUBBER Tingley® O56107 DuraScrim„¢ Snap Fly Front Overall, Yellow, 5XL (O56107.5X)
- NOTRAX Entrance Mat, Burgundy, 4 ft. W x (166S0046BD)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, Detects Oxygen (17155304-Y)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 30 ft. (18109207-30)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, 0 to 100 ppm (17156650-L)
- INDUSTRIAL SCIENTIFIC Goretex Filter Insert For High Capacity (17057803)
- INDUSTRIAL SCIENTIFIC Small Replacement Sensor, O2 (17155304-3)
- INDUSTRIAL SCIENTIFIC Gas Detection MX6 Sensor, CH4 Sensor (17124975-M)
- MSA SAFETY Sample Draw Pump Probe (10042621)
- Industrial Scientific Gas Detection Accessories