Shop All Gas Detection Accessories
Industrial Scientific
Sampling Tubing Kit, 1/8 in. x 50 ft.
Mfr # 18109206-50
Zoro # G7201424
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With All Sensors
- Length 50 ft
- Includes PTFE Lined Tubing
- Diameter 1/8 in
- Features Flexible Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Industrial Scientific
- MFR # 18109206-50
- Zoro # G7201424
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Length | 50 ft |
Diameter | 1/8 in |
Probe Diameter | 0.13 in |
Probe Length | 50 ft |
Details
Item | Tubing |
For Use With | All Sensors |
Includes | PTFE Lined Tubing |
Features | Flexible Tubing |
Power Source | Manual/Non-Powered |
Includes Tubing | Yes |
Sub-Brand | Industrial Scientific |
Series | Ventis MX4, Ventis Pro5 |
Tubing Material | PTFE |
Description
Tubing, Product Type Tubing, Power Source Manual/Non-Powered, Includes PTFE Lined Tubing, Series Ventis MX4, Ventis Pro5, Sub-Brand Industrial Scientific, Features Flexible Tubing, For Use With All Sensors, Probe Diameter 0.13 in, Probe Length 50 ft, Tubing Material PTFE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x (168S0310CH)
- MCR SAFETY Gloves, Leather Palm, Large, Gray, PR (12010L)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 33x32 (LU20RB 33 32)
- BOSS Glove Jersey 8 Oz Brown Large (4020)
- INDUSTRIAL SCIENTIFIC Sampling Tubing/Probe Kit (18108043)
- INDUSTRIAL SCIENTIFIC External Dust Filter, 5" L (17155934)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 4" Dia., 5" L (18109498)
- INDUSTRIAL SCIENTIFIC Goretex Filter Insert For High Capacity (17057803)
- INDUSTRIAL SCIENTIFIC Small Replacement Sensor, LEL (17155304-K)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, H2S, O2, LEL Pentane, 58L (18109155)
- GFG Replacement Sensor, Oxygen (2210404)
- Industrial Scientific Gas Detection Accessories