Shop All Gas Detection Accessories
Industrial Scientific
Sampling Tubing Kit, 1/8 in. x 40 ft.
Mfr # 18109206-40
Zoro # G6591304
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With All Sensors
- Length 40 ft
- Includes PTFE Lined Tubing
- Features Flexible Tubing
- Diameter 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 18109206-40
- Zoro # G6591304
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Length | 40 ft |
Diameter | 1/8 in |
Probe Length | 40 ft |
Probe Diameter | 0.13 in |
Details
Item | Tubing |
For Use With | All Sensors |
Includes | PTFE Lined Tubing |
Features | Flexible Tubing |
Power Source | Manual/Non-Powered |
Includes Tubing | Yes |
Tubing Material | PTFE |
Series | Ventis MX4, Ventis Pro5 |
Sub-Brand | Industrial Scientific |
Description
Tubing, Product Type Tubing, Power Source Manual/Non-Powered, Includes PTFE Lined Tubing, Series Ventis MX4, Ventis Pro5, Sub-Brand Industrial Scientific, Features Flexible Tubing, For Use With All Sensors, Probe Diameter 0.13 in, Probe Length 40 ft, Tubing Material PTFE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Gloves® Rescue Hi-Vis S (347-08)
- SIGNMISSION OSHA Notice Sign, 7" Height, Aluminum, Door To Remain Unlocked During Business Hours Sign, Landscape (OS-NS-A-710-L-11529)
- RADIANS Radians Cuatro(TM) 4-in-1 Foam Lined Bi-Focal (CTB1-120)
- KLEENGUARD Safety Glasses, Clear Polycarbonate (20539)
- INDUSTRIAL SCIENTIFIC iAssign Standard Tag, 10 pcs. (18109417)
- INDUSTRIAL SCIENTIFIC Carrying Case, Nylon, Black (18108810)
- INDUSTRIAL SCIENTIFIC Carrying Case, Nylon, Black (18106864)
- INDUSTRIAL SCIENTIFIC Dust Filter/Water Stop, Aspirated (17152395)
- INDUSTRIAL SCIENTIFIC Dot Matrix Printer, ABS, 6-1/2 In L (18107763)
- INDUSTRIAL SCIENTIFIC External Dust Filter, 5" L (17155934)
- MPOWER Tygon Tubing 10ft w/ Male Luer Connector (DA-Tygon-10)
- Industrial Scientific Gas Detection