Shop All Gas Detection Accessories
Industrial Scientific
Sampling Tubing Kit, 1/8 in. x 30 ft.
Mfr # 18109207-30
Zoro # G6409471
original price:
$82.38
8% off
new price: $75.69
/ea
Free Shipping & Returns
$75.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With MX6 iBrid, Ventis MX4
- Length 30 ft
- Includes Urethane Tubing
- Diameter 1/8 in
- Features Flexible Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 18109207-30
- Zoro # G6409471
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Length | 30 ft |
Diameter | 1/8 in |
Probe Length | 30 ft |
Probe Diameter | 0.13 in |
Details
Item | Tubing |
For Use With | MX6 iBrid, Ventis MX4 |
Includes | Urethane Tubing |
Features | Flexible Tubing |
Power Source | Manual/Non-Powered |
Tubing Material | Urethane |
Series | Ventis MX4, Ventis Pro5 |
Sub-Brand | Industrial Scientific |
Includes Tubing | Yes |
Description
Tubing, Product Type Tubing, Power Source Manual/Non-Powered, Includes Urethane Tubing, Series Ventis MX4, Ventis Pro5, Sub-Brand Industrial Scientific, Features Flexible Tubing, For Use With MX6 iBrid, Ventis MX4, Probe Diameter 0.13 in, Probe Length 30 ft, Tubing Material Urethane
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Hi-Viz Rainwear Pant, Yellow, 3XL (LUX-TENR-3X)
- CONDOR Back Support, With Suspender, S (3RUZ9)
- 3M Half Mask Respirator Kit, Bayonet, NIOSH, OSHA 29 CFR 1910.134 (6291)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 9, PR (STACXPNRT-9)
- INDUSTRIAL SCIENTIFIC Carrying Case, Nylon, Black (18108810)
- INDUSTRIAL SCIENTIFIC Polycarbonate Probe 4 Ft W/ Tubing (18101428)
- INDUSTRIAL SCIENTIFIC Water/Dust Sensor Filter, PK5 (17124504)
- INDUSTRIAL SCIENTIFIC Gas Detection MX6 Sensor, CH4 Sensor (17124975-M)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 4" Dia., 5" L (18109498)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 50 ft. (18109207-50)
- INDUSTRIAL SCIENTIFIC Power Supply, 4" L, with Charger (17155923)
- Industrial Scientific Gas Detection