Shop All Gas Detection Accessories
Industrial Scientific
Sampling Tubing Kit, 1/8 in. x 30 ft.
Mfr # 18109206-30
Zoro # G7162872
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With All Sensors
- Length 30 ft
- Features Flexible Tubing
- Includes PTFE Lined Tubing
- Diameter 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Industrial Scientific
- MFR # 18109206-30
- Zoro # G7162872
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Length | 30 ft |
Diameter | 1/8 in |
Probe Diameter | 0.13 in |
Probe Length | 30 ft |
Details
Item | Tubing |
For Use With | All Sensors |
Features | Flexible Tubing |
Includes | PTFE Lined Tubing |
Power Source | Manual/Non-Powered |
Tubing Material | PTFE |
Sub-Brand | Industrial Scientific |
Series | Ventis MX4, Ventis Pro5 |
Includes Tubing | Yes |
Description
Tubing, Product Type Tubing, Power Source Manual/Non-Powered, Includes PTFE Lined Tubing, Series Ventis MX4, Ventis Pro5, Sub-Brand Industrial Scientific, Features Flexible Tubing, For Use With All Sensors, Probe Diameter 0.13 in, Probe Length 30 ft, Tubing Material PTFE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Size 12 Men's Western Boot Steel Work Boot, Earth (10012948)
- LYLE No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, U1-1018-NA_14x10 (U1-1018-NA_14x10)
- SIGNMISSION OSHA Sign, 12" Height, 18" Wide, Aluminum, Sidewalk Closed Ahead Use Sidewalk On Opposite, Landscape (OS-DS-A-1218-L-2161)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 2XL, 1 PR (11-515)
- INDUSTRIAL SCIENTIFIC Calibration Station (18108631-10)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 50 ft. (18109207-50)
- INDUSTRIAL SCIENTIFIC Carrying Case, Leather, Black (18108813)
- INDUSTRIAL SCIENTIFIC Small Replacement Sensor, LEL (17155304-L)
- INDUSTRIAL SCIENTIFIC iAssign Standard Tag, 10 pcs. (18109417)
- INDUSTRIAL SCIENTIFIC Large Replacement Sensor, H2S (17155306-2)
- MSA SAFETY Tubing, 50 ft. (10153105)
- Industrial Scientific Gas Detection