Shop All Gas Detection Accessories
Industrial Scientific
Sampling Tubing Kit, 1/8 in. x 20 ft.
Mfr # 18109207-20
Zoro # G6194553
$54.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With MX6 iBrid, Ventis MX4
- Length 20 ft
- Features Flexible Tubing
- Includes Urethane Tubing
- Diameter 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Industrial Scientific
- MFR # 18109207-20
- Zoro # G6194553
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Length | 20 ft |
Diameter | 1/8 in |
Probe Length | 20 ft |
Probe Diameter | 0.13 in |
Details
Item | Tubing |
For Use With | MX6 iBrid, Ventis MX4 |
Features | Flexible Tubing |
Includes | Urethane Tubing |
Power Source | Manual/Non-Powered |
Sub-Brand | Industrial Scientific |
Includes Tubing | Yes |
Series | Ventis MX4, Ventis Pro5 |
Tubing Material | Urethane |
Description
Tubing, Product Type Tubing, Power Source Manual/Non-Powered, Includes Urethane Tubing, Series Ventis MX4, Ventis Pro5, Sub-Brand Industrial Scientific, Features Flexible Tubing, For Use With MX6 iBrid, Ventis MX4, Probe Diameter 0.13 in, Probe Length 20 ft, Tubing Material Urethane
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Impact Resistant Safety Goggles, Clear Anti-Fog Lens, 882 Series (S88200)
- SUPERGRIT 1 7/8" Stair Nosing 4'0" Black Surehold Anchors (121BF-BLA4)
- NMC Danger Caustic Sign, D403R (D403R)
- WEARWELL 3 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 50 ft. (18109207-50)
- INDUSTRIAL SCIENTIFIC Battery Charger, 12VDC (18106971)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, 0 to 100 ppm (17156650-L)
- INDUSTRIAL SCIENTIFIC Dilution Tube For Use With Sampling Pum (17041740)
- INDUSTRIAL SCIENTIFIC Carrying Case, Leather, Black (18108811)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, HCN (17155306-B)
- MSA SAFETY Adapter, G1 APR, Twin (10199720)
- Industrial Scientific Gas Detection