Shop All Gas Detection Accessories
Industrial Scientific
Sampling Tubing Kit, 1/8 in. x 20 ft.
Mfr # 18109206-20
Zoro # G7107527
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes PTFE Lined Tubing
- For Use With All Sensors
- Features Flexible Tubing
- Diameter 1/8 in
- Length 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 18109206-20
- Zoro # G7107527
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Diameter | 1/8 in |
Length | 20 ft |
Probe Length | 20 ft |
Probe Diameter | 0.13 in |
Details
Includes | PTFE Lined Tubing |
For Use With | All Sensors |
Features | Flexible Tubing |
Item | Tubing |
Power Source | Manual/Non-Powered |
Tubing Material | PTFE |
Sub-Brand | Industrial Scientific |
Series | Ventis MX4, Ventis Pro5 |
Includes Tubing | Yes |
Description
Tubing, Product Type Tubing, Power Source Manual/Non-Powered, Includes PTFE Lined Tubing, Series Ventis MX4, Ventis Pro5, Sub-Brand Industrial Scientific, Features Flexible Tubing, For Use With All Sensors, Probe Diameter 0.13 in, Probe Length 20 ft, Tubing Material PTFE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT Glove Lthr Cowsplit Xl (5130XL-NEW)
- 3M DBI-SALA Positioning Lanyard, 20-1/2", Silver (5920050)
- NO-SPILL 5GAL CARB Gas Can (1450)
- BRADY Pipe Marker, Arrow - Single, Y, 1to2-1/2 In (93242)
- INDUSTRIAL SCIENTIFIC Dust and Mist Filter, 5" L, Durable Design (17155932)
- INDUSTRIAL SCIENTIFIC Carrying Case, Nylon, Black (18108175)
- INDUSTRIAL SCIENTIFIC Gas Cylinder Holder, Wall Mount (17124348)
- INDUSTRIAL SCIENTIFIC Small Replacement Sensor, LEL (17155304-K)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 4" Dia., 5" L (18109498)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 60 ft. (18109206-60)
- VULCAIN GAS MONITORS Flammable CAT 0-100% Sens (SPXCDXSFXSS)
- Industrial Scientific Gas Detection Accessories