Shop All Gas Detection Accessories
Industrial Scientific
Sampling Tubing Kit, 1/8 in. x 100 ft.
Mfr # 18109207-100
Zoro # G6107351
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With MX6 iBrid, Ventis MX4
- Length 100 ft
- Features Flexible Tubing
- Includes Urethane Tubing
- Diameter 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 18109207-100
- Zoro # G6107351
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Length | 100 ft |
Diameter | 1/8 in |
Probe Length | 100 ft |
Probe Diameter | 0.13 in |
Details
Item | Tubing |
For Use With | MX6 iBrid, Ventis MX4 |
Features | Flexible Tubing |
Includes | Urethane Tubing |
Power Source | Manual/Non-Powered |
Includes Tubing | Yes |
Sub-Brand | Industrial Scientific |
Tubing Material | Urethane |
Series | Ventis MX4, Ventis Pro5 |
Description
Tubing, Product Type Tubing, Power Source Manual/Non-Powered, Includes Urethane Tubing, Series Ventis MX4, Ventis Pro5, Sub-Brand Industrial Scientific, Features Flexible Tubing, For Use With MX6 iBrid, Ventis MX4, Probe Diameter 0.13 in, Probe Length 100 ft, Tubing Material Urethane
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGER TAG & LABEL Repair Tag, 2-7/8 in W x 5-3/4 in H, PK100 (108)
- BOX PARTNERS Tape Logic DL1116 3 x 5 in. - Freeze Upon Arrival Fluorescent Yellow Labels - Roll of 500 (DL1116)
- CONDOR Bouffant Cap, PP, 28 In, Blue, PK1000 (23KX28)
- ECLIPSE TOOLS Nitrile Coated Work Gloves, Medium, Size (902-620)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, 0 to 100 ppm (17156650-L)
- INDUSTRIAL SCIENTIFIC Filter, 25mm dia., .45um Pore (17027152)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, 0 to 500 ppm (17156650-2)
- INDUSTRIAL SCIENTIFIC Gas Cylinder Holder, Wall Mount (17124348)
- INDUSTRIAL SCIENTIFIC Large Replacement Sensor, NH3 (17155306-6)
- INDUSTRIAL SCIENTIFIC External Dust Filter, 5" L (17155934)
- SENSIT Sensor Cap, 1-1/8 x 1-3/8 in. (870-00018)
- Industrial Scientific Gas Detection Accessories