Shop All Fixed Gas Detectors
Industrial Scientific
Replacement Sensor, Oxygen
Mfr # 17134461
Zoro # G7629955
original price:
$294.37
15% off
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. MX4-K12311, MX4-K10321, MX4-K02321 , MX4-K10311, MX4-K02311, VTS-K1231100101, VTS-K1231101101, VTS-K1232110101, VTS-K1232111101, VTS-K1232100101, VTS-K1232101101, VTS-K5232100101, VTS-K5232101101, VTS-K5232110101, VTS-K5232111101
- Operating Temp. Range -4 Degrees to 122 Degrees F
- Sensor Range 0 to 30% Vol
- Gas Detected Oxygen
- Features Immediate Configuration and Detection Upon Switching A Sensor, Interchangeable Sensors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Industrial Scientific
- MFR # 17134461
- Zoro # G7629955
- Country of Origin United States
- Category Fixed Gas Detectors
Details
Item | Gas Detector Sensor |
For Use With | Mfr. No. MX4-K12311, MX4-K10321, MX4-K02321 , MX4-K10311, MX4-K02311, VTS-K1231100101, VTS-K1231101101, VTS-K1232110101, VTS-K1232111101, VTS-K1232100101, VTS-K1232101101, VTS-K5232100101, VTS-K5232101101, VTS-K5232110101, VTS-K5232111101 |
Operating Temp. Range | -4 Degrees to 122 Degrees F |
Sensor Range | 0 to 30% Vol |
Gas Detected | Oxygen |
Features | Immediate Configuration and Detection Upon Switching A Sensor, Interchangeable Sensors |
Resolution | 0.1% vol |
Chemical Formula | O2 |
Detects | Oxygen |
Sensor Life | 4 yr |
Compatible Detector Model/Series | Ventis MX4 |
Measurement Range | 0 to 30% vol |
Series | Ventis MX4 |
Compatible Detector Manufacturer Part Number | MX4-K02311, MX4-K02321, MX4-K10311, MX4-K10321, MX4-K12311, VTS-K1231100101, VTS-K1231101101, VTS-K1232100101, VTS-K1232101101, VTS-K1232110101, VTS-K1232111101, VTS-K5232100101, VTS-K5232101101, VTS-K5232110101, VTS-K5232111101 |
For Detector Type | Portable |
Operating Temperature - Minimum | -4 Degrees F |
Sensor Type | Electrochemical |
Operating Temperature - Maximum | 122 Degrees F |
Description
Gas Detector Sensor, Gas Detected Oxygen, Measurement Range 0 to 30 Percent vol, Compatible Detector Model/Series Ventis MX4, Compatible Detector Grainger Part Number 5JNL5, Sensor Type Electrochemical, For Detector Type Portable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Vinyl Floor Marking Tape 471, 2" x 36 yds, Yellow (471 IW YLW)
- GASTEC Tube, Styrene, 2-100, PK10 (124L)
- NMC Lock-Out Center Sign, M706R (M706R)
- LABELMASTER This End Up Handle with Care, PK500 (L101)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, O2, Use With MX6 (17124975-3)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, LEL, Use With MX6 (17124975-K)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, LEL and CH4 (17134495)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, CO, Use With MX6 (17124975-1)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, Carbon Monoxide (17134487)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, VOC, For MX6 (17124975-R)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, Chlorine (17124983-7)
- Industrial Scientific Gas Detection